Shop All Film Tape
Tapecase
Polyimide Discs, 1 x 3", PK5
Mfr # KD
Zoro # G5343856
product price: $9.79
/pk 5, $1.96/ea
Sold in multiples of 37 for $362.23
$362.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyimide
- Tape Width 1"
- Tape Length 3"
- Tape Shape Rectangle
- Tape Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1" |
Tape Length | 3" |
Details
Item | Film Tape |
Tape Backing Material | Polyimide |
Tape Shape | Rectangle |
Tape Color | Amber |
Tape Thickness | 1 mil |
Tape Tensile Strength | 30 lbs/in |
Tape Adhesive Strength | 25 oz/in |
Standards | UL File # E 244657, Mil-P-46112B/ASTM D 5213 Type 1, Item A, RoHs/REACH Compliant |
Tape Application | Designed For Die Cut High Temperature Masking Discs |
Tape Elongation | 0.6 |
Adhesive | Silicone |
Features | High Temperature |
Performance Temp. Range | -40 to 500 Degrees F |
Liner Color | Clear film liner |
Description
Polyimide Discs,1 x 3 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Thread Seal Tape Assortment (16005)
- NOVAGARD SOLUTIONS Novagard 02-MX001110 NovaFlex Multi-Purpose Adhesive Sealant - 10.3 oz., Gray (02-MX001110)
- ZORO SELECT Double Sided Tape, Acrylic, 12" W (TC11375-12" X 5YD)
- LOCTITE Thread Sealant 1.69 fl oz, Squeeze Bottle, 577, Yellow, Liquid (2068749)
- TAPECASE Polyimide Discs, 1" Circle, PK1000 (KD)
- TAPECASE Film Tape, FEP, Clear, 1 In. x 36 Yd. (15D651)
- TAPECASE Metalized Film Tape, Silver, 2In x 5Yd (15D441)
- TAPECASE Film Tape, Gray, 7"x5yd. (7-5-204-10)
- TAPECASE Polyimide/Acrylic Tape, 2" x 36 yd. (BA)
- TAPECASE Film Tape, Rulon, Rose, 2 In. x 5 Yd. (15D587)
- NMC Orange/White 2"x18 Yds (T20918)
- Tapecase Film Tape