Shop All Film Tape
Tapecase
Polyimide Discs, 1 x 1.5", PK100
Mfr # KD
Zoro # G5344075
product price: $15.39
/pk 100, $0.15/ea
Sold in multiples of 23 for $353.97
$353.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyimide
- Tape Length 1-1/2"
- Tape Shape Rectangle
- Tape Color Amber
- Tape Thickness 1 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1" |
Tape Length | 1-1/2" |
Details
Item | Film Tape |
Tape Backing Material | Polyimide |
Tape Shape | Rectangle |
Tape Color | Amber |
Tape Thickness | 1 mil |
Tape Tensile Strength | 30 lbs/in |
Tape Adhesive Strength | 25 oz/in |
Standards | UL File # E 244657, Mil-P-46112B/ASTM D 5213 Type 1, Item A, RoHs/REACH Compliant |
Tape Application | Designed For Die Cut High Temperature Masking Discs |
Tape Elongation | 0.6 |
Features | High Temperature |
Adhesive | Silicone |
Liner Color | Clear film liner |
Performance Temp. Range | -40 to 500 Degrees F |
Description
Polyimide Discs,1 x 1.5 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX Wood Filler Walnut 6Oz (448530000)
- GORILLA GLUE Instant Adhesive, Wood Glue Series, Clear, 24 hr Full Cure, 0.88 oz, Bottle (6206001)
- WARNER No Pock Pro Drywall Compound Additive, White, Bottle, 64 oz (96)
- 3M Foil Tape with Liner, 1/2In x 5 Yd, Silver (433L)
- TAPECASE Film Tape, Polyimide, Amber, 1/4 In x 36 Yd (15C628)
- TAPECASE Metalized Film Tape, Red, 3 In. x 5 Yd. (15D497)
- TAPECASE Film Tape, Polyethylene, White, 2 In x 5 Yd (15D442)
- TAPECASE Film Tape, Polyethylene, White, 3 In x 5 Yd (15D499)
- TAPECASE Metalized Film Tape, Black, 4In x 72Yd (15D533)
- TAPECASE Metalized Film Tape, Gold, 1-1/2In x 72Yd (15D398)
- TAPECASE Red Splicing Tape, 1 mil, 1" x 72yd. (TC577)
- Tapecase Film Tape