Shop All Film Tape
Tapecase
Polyimide Discs, 1 x 1", PK250
Mfr # KD
Zoro # G5344407
product price: $18.99
/pk 250, $0.08/ea
Sold in multiples of 17 for $322.83
$322.83
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Polyimide
- Tape Width 1"
- Tape Length 1"
- Tape Shape Square
- Tape Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1" |
Tape Length | 1" |
Details
Item | Film Tape |
Tape Backing Material | Polyimide |
Tape Shape | Square |
Tape Color | Amber |
Tape Thickness | 1 mil |
Tape Tensile Strength | 30 lbs/in |
Tape Adhesive Strength | 25 oz/in |
Standards | UL File # E 244657, Mil-P-46112B/ASTM D 5213 Type 1, Item A, RoHs/REACH Compliant |
Tape Application | Designed For Die Cut High Temperature Masking Discs |
Tape Elongation | 0.6 |
Adhesive | Silicone |
Features | High Temperature |
Performance Temp. Range | -40 to 500 Degrees F |
Liner Color | Clear film liner |
Description
Polyimide Discs,1 x 1 In.,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMERS Wood Glue, Tan, 1 gal (EPIKG58248SN)
- 3M 3M™ 4466 Double Sided Foam Tape, 1" x 5 yds., 1/16", White, 1/Case (T9554466R)
- ABATRON Gray Epoxy Putty, 1 lb. Tub (MTFXL1)
- NASHUA FOIL TAPE 2.5""X60YD 324A (1542698)
- TAPECASE Red 2 mil Splicing Tape, 0.75" x 72yd. (TC987)
- TAPECASE Film Tape, Polyimide, Amber, 2 In. x 5 Yd. (15C625)
- TAPECASE Metalized Film Tape, Gold, 3In x 5Yd (15D495)
- TAPECASE Metalized Film Tape, Gold, 1/4In x 72Yd (15D380)
- TAPECASE Non-Adhesive Tape, Vinyl, 3 In, Black (15D682)
- TAPECASE Film Tape, Polyethylene, Red, 48mm x 55m (15C767)
- NMC Yellow /Black Stripe (PT65)
- Tapecase Film Tape