Shop All Film Tape
Tapecase
Polyimide Discs, 0.875" Circle, PK1000
Mfr # KD
Zoro # G5344775
product price: $65.89
/pk 1000, $0.07/ea
$65.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyimide
- Tape Shape Circle
- Tape Thickness 1 mil
- Tape Application Designed For Die Cut High Temperature Masking Discs
- Number of Adhesive Sides 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 7/8" |
Details
Item | Film Tape |
Tape Backing Material | Polyimide |
Tape Shape | Circle |
Tape Thickness | 1 mil |
Tape Application | Designed For Die Cut High Temperature Masking Discs |
Number of Adhesive Sides | 1 |
Description
Polyimide Discs,0.875 In. Circle,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Glue Master Kit (19045)
- 3M Masking Tape, 24mm W x 55m L, Tan, PK36 (2693)
- BUSINESS SOURCE Business Source BSN43575 Transparent Tape; 1 in. Core; .75 in. x 1000 in.; 12-PK; Clear (BSN43575)
- 3M Automotive Performance Masking Tape, 36mm (MMM03433)
- TAPECASE Film Tape, Polyethylene, Black, 2In x 36 Yd (15D424)
- TAPECASE Conformable Tape, PTFE, Gray, 2 In. x 5 Yd. (15C654)
- TAPECASE Film Tape, Polyethylene, Black, 2 In x 5 Yd (15D432)
- TAPECASE Plating Tape, 1-1/2 In, Black (15D679)
- TAPECASE Metalized Film Tape, Black, 4In x 72Yd (15D533)
- TAPECASE UHMW Film Tape, Polyolefin, Clr, 2In x 36Yd (15D423)
- ALL-SOURCE 1-1/4 In. x 30 Ft. x 3/16 In. Thick Camper Seal Tape (V447HDI)
- Tapecase Film Tape