Shop All Film Tape
Tapecase
Polyimide Discs, 0.406" Circle, PK2000
Mfr # KD
Zoro # G5345201
product price: $31.45
/pk 2000, $0.02/ea
Sold in multiples of 12 for $377.40
$377.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyimide Film
- Tape Color Amber
- Tape Thickness Adhesive: 1.5 mils; Backing: 1 mils
- Tape Tensile Strength 30 lbs/in
- Tape Adhesive Strength 25 oz/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Polyimide Discs,0.406" Circle,PK2000 |
Tape Backing Material | Polyimide Film |
Tape Color | Amber |
Tape Thickness | Adhesive: 1.5 mils; Backing: 1 mils |
Tape Tensile Strength | 30 lbs/in |
Tape Adhesive Strength | 25 oz/in |
Standards | UL File # E 244657, Mil-P-46112B/ASTM D 5213 Type 1, Item A, RoHs/REACH Compliant |
Tape Elongation | 0.6 |
Features | High Temperature |
Adhesive | Silicone |
Performance Temp. Range | -40 to 500 Degrees F |
Liner Color | Clear film liner |
Description
Polyimide Discs,0.406 In. Circle,PK2000, Package Quantity 2000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Clear Silicone Sealant Pail 5 gal. (M90-5012)
- OATEY 0.75 x 1000 in. Hercules Mega Tape Thread Sealant, Grey (15110)
- SUREBONDER Glue Stick, Black, 420 PK (C-725)
- ANTI-SEIZE TECHNOLOGY Thread Sealant Tape, 1 In. W, 520 In. L (26160)
- TAPECASE Film Tape, Polyethylene, Clear, 3/4In x 5Yd (15C688)
- TAPECASE Polyester Tape, 0.5" Circle, PK500 (GD)
- TAPECASE Film Tape, Polyethylene, Black, 2In x 36 Yd (15D424)
- TAPECASE Red Splicing Tape, 1 mil, 1" x 72yd. (TC577)
- TAPECASE Metalized Film Tape, Red, 2In x 72Yd (15D447)
- TAPECASE Film Tape, Rulon, Rose, 2 In. x 18 Yd. (15D652)
- 3M Lithographers Tape, 0.4380" x 72 yd. (616)
- Tapecase Film Tape