Shop All Film Tape
Tapecase
Polyethylene Tape, 5/8"x5yd., PK5
Mfr # 0.625-5-423-10 (PK5)
Zoro # G5740695
product price: $35.49
/pk 5, $7.10/ea
Sold in multiples of 10 for $354.90
$354.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Ultra-High Molecular Weight Polyethylene
- Tape Length 5 yd.
- Tape Shape Continuous Roll
- Tape Color White
- Tape Adhesive Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 5/8" |
Tape Length | 5 yd. |
Details
Item | Film Tape |
Tape Backing Material | Ultra-High Molecular Weight Polyethylene |
Tape Shape | Continuous Roll |
Tape Color | White |
Tape Adhesive | Acrylic |
Tape Thickness | 10 mil |
Tape Tensile Strength | 60 lbs/in |
Standards | UL 510A, Automotive Specification Approvals: Chrysler MS-CH612, Ford ESB-M3G123-B, GM 6419M |
Tape Application | Mechanical Applications Such as Chute Liners, Wear Pads and Guide Rails |
Tape Elongation | 3 |
Type | Tape Roll |
Description
Polyethylene Tape,5/8 In.x5yd.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUD KUTTER 32 Oz Adhesive Remover (AR32)
- DICOR Dicor 501LSB-1 EPDM Self-Leveling Lap Sealant - 10.3 oz. Tube, Black (501LSB-1)
- MAKITA 10 oz. Cartridge Holder Set (196351-8)
- OATEY Cement, Brush-Top Can, 8 fl oz, Gray (31094V)
- TAPECASE Film Tape, Polyimide, Amber, 4 In. x 36 Yd. (15C602)
- TAPECASE Metalized Film Tape, Red, 1In x 72Yd (15D414)
- TAPECASE Film Tape, Polyimide, Amber, 2 In. x 36 Yd. (15C617)
- TAPECASE Metalized Film Tape, Red, 1/2In x 5Yd (15D343)
- TAPECASE Metalized Film Tape, Silver, 2In x 5Yd (15D441)
- TAPECASE Metalized Film Tape, Silver, 1/4In x 5Yd (15D377)
- POLYKEN PE Film Tape, Clear, 48mm x 55m, Straight (757)
- Tapecase Film Tape