Shop All Film Tape
Tapecase
POLYESTER TAPE, 1", 1 MIL
Mfr # TC573 1IN
Zoro # G601866286
product price: $22.15
/ea
Sold in multiples of 36 for $797.40
$797.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester Film
- Tape Thickness Adhesive: 1.4 mils; Backing: 1 mils
- Tape Color Blue
- Tape Adhesive Strength 30 oz/in
- Adhesive Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | POLYESTER TAPE |
Tape Backing Material | Polyester Film |
Tape Thickness | Adhesive: 1.4 mils; Backing: 1 mils |
Tape Color | Blue |
Tape Adhesive Strength | 30 oz/in |
Adhesive | Silicone |
Performance Temp. Range | -65 to +400 Degrees F |
Features | Clean Removal; High Temperature |
Description
POLYESTER TAPE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sikaflex 11FC Polyurethane Sealant/Adhesive White 10.1oz Cartridge (SIKA-184915)
- 3M Film Tape, Polyimide, Amber, 1/4 In x 36 Yd (5413)
- PERMATEX Gasket Maker Red 3.35Oz (27038)
- RUST-OLEUM Cleaning and Etching Solution, 1 gal, Jug, Pink (108402)
- TAPECASE Non-Adhesive Tape, Vinyl, 3 In, Black (15D682)
- TAPECASE Metalized Film Tape, Green, 3/8In x 5Yd (15D510)
- TAPECASE Metalized Film Tape, Red, 1/2In x 5Yd (15D343)
- TAPECASE Red Splicing Tape, 1 mil, 1" x 72yd. (TC577)
- TAPECASE Film Tape, Polyethylene, Black, 48mm x 55m (15C769)
- TAPECASE Metalized Film Tape, Black, 3In x 5Yd (15D493)
- BERTECH High-Temperature Kapton Tape, 1 Mil Thick, 3/8 In. Wide x 36 Yards Long, Amber (KPT-3/8)
- Tapecase Film Tape