Shop All Film Tape
Tapecase
Polyester Tape, 0.5" x 1", PK2500
Mfr # GD
Zoro # G5348029
product price: $36.89
/pk 2500, $0.01/ea
Sold in multiples of 9 for $332.01
$332.01
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester
- Tape Width 1/2"
- Tape Length 1"
- Tape Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1/2" |
Tape Length | 1" |
Details
Item | Polyester Tape |
Tape Backing Material | Polyester |
Tape Shape | Rectangle |
Description
Polyester Tape,0.5 In. x 1 In.,PK2500, Package Quantity 2500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESCO Clear Tape, ESD Symbols, 1"x72 yd. (79211)
- VIBRA-TITE Anaerobic Gasket Sealant, 250 mL, 300 mL, 50 mL, Pink, Temp Range 300 °F (71030)
- INTERTAPE Pg5 Nat 48Mmx54.8M Ipg, Pk24 (PG5...130R)
- OATEY Gray Cement For PVC 32 oz (31105V)
- TAPECASE Film Tape, Poly, Clear, 3/4 In. x 36 Yd. (15D468)
- TAPECASE Film Tape, Polyethylene, Clear, 1 In x 5 Yd (15C696)
- TAPECASE Polyimide Discs, 0.375" Circle, PK2000 (KD)
- TAPECASE Film Tape, Polyethylene, White, 3In x 36 Yd (15C773)
- TAPECASE Metalized Film Tape, Black, 4In x 72Yd (15D533)
- TAPECASE Polyimide Discs, 1" Circle, PK1000 (KD)
- PATCO Film Tape 502A, Clear, 2"x108ft (502A)
- Tapecase Film Tape