Shop All Film Tape
Tapecase
Plating Tape, 3/4 In, Black
Mfr # 15D678
Zoro # G4240826
product price: $2.85
/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Vinyl Film
- Tape Length 100 ft
- Tape Shape Continuous Roll
- Tape Color Black
- Tape Adhesive No Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 3/4 in |
Tape Length | 100 ft |
Width | 3/4 in |
Metric Tape Width | 19.1 mm |
Imperial Tape Width | 3/4 in |
Imperial Tape Length | 33 yd |
Metric Tape Length | 30.5 m |
Description
Film Tape, Tape Color Black, Tape Brand TapeCase, Brand and Series TapeCase TC790, Imperial Tape Length 33 yd, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 33 yd, Tape Thickness 3.94 mil, Tape Backing Material Vinyl Film, Maximum Tape Performance Temperature Not Rated, Minimum Tape Performance Temperature Not Rated, Temperature Range Not Rated, Series TC790, Tape Type High-Temperature Film Masking Tape, Tape Sub-Type Self-Fusing High-Temperature Film Plating Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 9088 Double Coated Tape 1" x 5yd Clear 7.9 mil (3M GPT-020)
- 3M Masking Tape, Tan, 15/16 in. x 60 yd, PK36 (201+)
- QUIKRETE 50LB FastSet Concre Mix (100450)
- POLYKEN Gaffers Tape, 11.5 mil, 48mm x 50m, Yellow (510)
- TAPECASE Non-Adhesive Tape, Vinyl, 3 In, Black (15D682)
- TAPECASE Plating Tape, 1-1/2 In, Black (15D679)
- TAPECASE Plating Tape, 1 In, Black (15D680)
- TAPECASE UHMW Polyethylene Tape, 1-1/4"x36yd. (1.25-36-423-10)
- TAPECASE Conformable Tape, PTFE, Gray, 4 In. x 5 Yd. (15C656)
- TAPECASE Metalized Film Tape, Red, 1/2In x 5Yd (15D343)
- ZORO SELECT PTFE Joint Sealant, 3/8 x 25 Ft (21TF48)
- Tapecase Film Tape