Shop All Film Tape
Tapecase
Plating Tape, 3 In, Yellow
Mfr # 15D675
Zoro # G4247336
product price: $41.49
/ea
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Vinyl Film
- Tape Length 250 ft
- Tape Shape Continuous Roll
- Tape Color Yellow
- Tape Adhesive No Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 3 in |
Tape Length | 250 ft |
Width | 3 in |
Imperial Tape Length | 83 yd |
Imperial Tape Width | 3 in |
Metric Tape Length | 76.2 m |
Metric Tape Width | 76.2 mm |
Description
Film Tape, Tape Color Yellow, Tape Brand TapeCase, Brand and Series TapeCase TC76, Imperial Tape Length 83 yd, Imperial Tape Width 3 in, Imperial Tape WxL 3 in x 83 yd, Tape Thickness 3.94 mil, Tape Backing Material Vinyl Film, Maximum Tape Performance Temperature Not Rated, Minimum Tape Performance Temperature Not Rated, Temperature Range Not Rated, Series TC76, Tape Type High-Temperature Film Masking Tape, Tape Sub-Type Self-Fusing High-Temperature Film Plating Tape, Environment Indoor Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WET PATCH Henry Smooth Black Asphalt AllWeather Roof Cement 434 gal (HE208071)
- VIBRA-TITE Threadlocker, VIBRA-TITE 131, Red, High Strength, Liquid, 10 mL Bottle (13110)
- ZORO SELECT Painters Masking Tape, 60 yd.x3/4 in, Blue (20PJ21)
- METRA ELECTRONICS SUPER 33+ PREMIUM ELECTRICAL TAPE 3/4INX52FT- EACH (SUPER33)
- TAPECASE Metalized Film Tape, Gold, 3In x 5Yd (15D495)
- TAPECASE Film Tape, Polyethylene, Clear, 1/2In x 5Yd (15C680)
- TAPECASE Film Tape, Polyethylene, White, 2In x 36 Yd (15C772)
- TAPECASE UHMW Polyethylene Tape, 1-1/4"x36yd. (1.25-36-423-5)
- TAPECASE Metalized Film Tape, Red, 4In x 72Yd (15D537)
- TAPECASE Film Tape, Skived PTFE, Gray, 1 In x 36 Yd (15D649)
- NMC Marking Flags Orange Glo (MF21OGLO)
- Tapecase Film Tape