Shop All Film Tape
Tapecase
Plating Tape, 1 In, Yellow
Mfr # 15D673
Zoro # G4248036
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Vinyl Film
- Tape Length 250 ft
- Tape Shape Continuous Roll
- Tape Color Yellow
- Tape Adhesive No Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1 in |
Tape Length | 250 ft |
Width | 1 in |
Imperial Tape Length | 83 yd |
Imperial Tape Width | 1 in |
Metric Tape Width | 25.4 mm |
Metric Tape Length | 76.2 m |
Description
Film Tape, Tape Color Yellow, Tape Brand TapeCase, Brand and Series TapeCase TC76, Imperial Tape Length 83 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 83 yd, Tape Thickness 3.94 mil, Tape Backing Material Vinyl Film, Maximum Tape Performance Temperature Not Rated, Minimum Tape Performance Temperature Not Rated, Temperature Range Not Rated, Series TC76, Tape Type High-Temperature Film Masking Tape, Tape Sub-Type Self-Fusing High-Temperature Film Plating Tape, Environment Indoor Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLI Super Glue Liquid - 0.05 grams Single-Use Tubes, Clear, 0.02 oz, Tube (LEO95623)
- DAP Fast 'N Final Ready to Use White Lightweight Spackling Compound 8 oz (7079812140)
- SHURTAPE Foil Tape, 48mm x 46m, 4.0 mil (AF 975CT)
- 3M Masking Tape, Red, 59 yd. (5903)
- TAPECASE Plating Tape, 2 In, Yellow (15D674)
- TAPECASE Plating Tape, 1/2 In, Yellow (15D670)
- TAPECASE Film Tape, Polyimide, Amber, 1/2 In x 36 Yd (15C597)
- TAPECASE Metalized Film Tape, Red, 1/2In x 5Yd (15D343)
- TAPECASE Conformable Tape, PTFE, Gray, 2 In. x 5 Yd. (15C654)
- TAPECASE Film Tape, Polyimide, Amber, 2 In. x 5 Yd. (15C609)
- 3M Film Tape, Polyimide, Amber, 4 In. x 5 Yd. (5413)
- Tapecase Film Tape