Shop All Film Tape
Tapecase
Plating Tape, 1 In, Black
Mfr # 15D680
Zoro # G4240153
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Vinyl Film
- Tape Length 100 ft
- Tape Shape Continuous Roll
- Tape Color Black
- Tape Adhesive No Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1 in |
Tape Length | 100 ft |
Width | 1 in |
Imperial Tape Width | 1 in |
Imperial Tape Length | 33 yd |
Metric Tape Length | 30.5 m |
Metric Tape Width | 25.4 mm |
Description
Film Tape, Tape Color Black, Tape Brand TapeCase, Brand and Series TapeCase TC790, Imperial Tape Length 33 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 33 yd, Tape Thickness 3.94 mil, Tape Backing Material Vinyl Film, Maximum Tape Performance Temperature Not Rated, Minimum Tape Performance Temperature Not Rated, Temperature Range Not Rated, Series TC790, Tape Type High-Temperature Film Masking Tape, Tape Sub-Type Self-Fusing High-Temperature Film Plating Tape, Environment Indoor Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Masking Tape, Green, 1-7/8" W, Circle (401+)
- T - REX T-Rex 2 in. W X 5 ft. L Black Waterproof Repair Tape (285988)
- 3M Foil Tape, 1 In. x 5 Yd., Dark Silver (420)
- ZORO SELECT Double Sided Tape, Acrylic, 1" W (TC11394-1" X 5YD)
- TAPECASE Plating Tape, 1-1/2 In, Black (15D679)
- TAPECASE Non-Adhesive Tape, Vinyl, 3 In, Black (15D682)
- TAPECASE Plating Tape, 3/4 In, Black (15D678)
- TAPECASE Film Tape, Skived PTFE, Gray, 1 In x 36 Yd (15D649)
- TAPECASE Film Tape, Poly, Clear, 1/2 In. x 36 Yd. (15D330)
- TAPECASE Conformable Tape, PTFE, Gray, 4 In. x 5 Yd. (15C656)
- ROCKETAPE Thermal Insulation Tape, AeroZero Tape Silicone Adhesive 1.00 in. X 25' 8.3 yds (RTAZS-025100)
- Tapecase Film Tape