Shop All Painter's Tape
Tapecase
Painters Masking Tape, Blue, 1/8In x 60 Yd
Mfr # PT14
Zoro # G4246121
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Blue
- Tape Length 60 yd
- Shape Continuous Roll
- Material Crepe Paper
- Tensile Strength 23 lb./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # PT14
- Zoro # G4246121
- UPC # 888519035979
- Country of Origin United States
- Category Painter's Tape
Dimensions
Tape Width | 1/8 in |
Tape Length | 60 yd |
Width | 1/8 in |
Length | 60 yd. |
Tape Core Diameter | 3 in |
Metric Tape Length | 55 m |
Imperial Tape Length | 60 yd |
Imperial Tape Width | 0.1 in |
Metric Tape Width | 3.2 mm |
Description
Adhesion to Steel 26 oz/in, Tape Brand TapeCase, Clean Removal Time 14 day, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Warehouse, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 0.1 in, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series PT14, Surface Compatibility Glass, Metal, Powder Coated Paints, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Conformable Tape, PTFE, Gray, 4 In. x 5 Yd. (15C656)
- 3M Double Coated Tape, 54 3/4 yd L, PK24 (GPT-020F)
- USA INDUSTRIALS Sikaflex 221 1-Component Polyurethane Sealant White 600ml Unipac (SIKA-90858)
- LOCTITE Thread Sealant, Type: 567 PST thread sealant, High temperature, 250 ml tube, Color: White (LOC2087069)
- TAPECASE Painters Masking Tape, Blue, 1/4In x 60 Yd (PT14)
- TAPECASE Painters Masking Tape, Blue, 4 In x 60 Yd (PT14)
- TAPECASE Painters Masking Tape, Blue, 6 In x 60 Yd (PT14)
- TAPECASE Painters Masking Tape, Blue, 1/2In x 60 Yd (PT14)
- IDL PACKAGING 3/4in x 60 yd Painters Blue Masking Tape, Natural Rubber Strong Adhesive, Sharp Line, 3PK (3x-46703)
- ZORO SELECT Masking Tape, Paper, Blue, 3/4" (UV14)
- BOX PARTNERS Tape Logic 2 in. x 60 yards 3000 Blue Painters Tape, 24PK (T9373000)
- Tapecase Masking & Painter's Tape