Shop All Painter's Tape
Tapecase
Painters Masking Tape, Blue, 1/4In x 60 Yd
Mfr # PT14
Zoro # G3902254
original price:
$3.65
9% off
new price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Blue
- Tape Length 60 yd
- Shape Continuous Roll
- Material Crepe Paper
- Tensile Strength 23 lb./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # PT14
- Zoro # G3902254
- UPC # 888519029565
- Country of Origin United States
- Category Painter's Tape
Dimensions
Tape Width | 1/4 in |
Tape Length | 60 yd |
Width | 1/4 in |
Length | 60 yd. |
Tape Core Diameter | 3 in |
Metric Tape Width | 6.4 mm |
Imperial Tape Length | 60 yd |
Imperial Tape Width | 0.3 in |
Metric Tape Length | 55 m |
Description
Adhesion to Steel 26 oz/in, Tape Brand TapeCase, Clean Removal Time 14 day, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Warehouse, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 0.3 in, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series PT14, Surface Compatibility Glass, Metal, Powder Coated Paints, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PATCO Film Tape 5560, Clear, 2"x108ft (5560)
- ZORO SELECT Painters Masking Tape, 60 yd.x1 in, Blue (20PJ22)
- TAPE LOGIC Tape Logic® 1500 Strapping Tape, 1" x 60 yds., Clear, 12/Case (T915150012PK)
- FROST KING FOAM TAPE 1""X1/4""X17' (L343)
- TAPECASE Painters Masking Tape, Blue, 1/8In x 60 Yd (PT14)
- TAPECASE Painters Masking Tape, Blue, 4 In x 60 Yd (PT14)
- TAPECASE Painters Masking Tape, Blue, 1/2In x 60 Yd (PT14)
- TAPECASE Painters Masking Tape, Blue, 6 In x 60 Yd (PT14)
- TAPE SPECIALTIES Painters Mate Green Masking Tape - 1.5 X 180 Ft. (68797150360)
- SHURTAPE Masking Tape, 48mm W x 55m L, Crepe Paper (104468)
- SCOTCH 1.88" x 60 Yds Blue Scotch Delicate Surface Painter’s Tape (2080-48NC)
- Tapecase Painter's Tape