Shop All Film Tape
Tapecase
MPFT Tape, Silver, 35" x 72 yd.
Mfr # MPFT-SILVER
Zoro # G5337888
product price: $464.99
/ea
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester
- Tape Length 72 yd.
- Tape Shape Continuous Roll
- Tape Color Silver
- Tape Thickness 2.1 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 35" |
Tape Length | 72 yd. |
Details
Item | Film Tape |
Tape Backing Material | Polyester |
Tape Shape | Continuous Roll |
Tape Color | Silver |
Tape Thickness | 2.1 mil |
Min. Tape Performance Temp. | 300 Degrees F |
Tape Tensile Strength | 24 lb./in. |
Tape Adhesive Strength | 45 oz./in. |
Tape Application | Industrial and graphic arts/decorative trim; Automotive trim; Nameplates; Electrical appliances; Advertising displays; Reflective shielding; Micro-film splicing; Can be used in photo sensing applications to detect splices and to facilitate roll changeovers |
Tape Elongation | 100% |
Performance Temp. | -99.4 to 500 °F |
Adhesive | Acrylic |
Performance Temp. Range | -99.4 to 500 Degrees F |
Type | Tape Roll |
Liner Color | None |
Description
MPFT Tape,Silver,35 In. x 72 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Removable Tape, 3/4x1296 in., Clear, PK2 (811-2PK)
- HERCULES GRRIP ALL PURPOSE PIPE JOINT AND GASKET SEALANT, 1 PT CAN, LIQUIDPASTE FORM, INDUSTRIAL BLACK (15520)
- 3M 3M 4930 VHB Tape 2" x 5yd, White, 25 mil (4930)
- 3M Film Tape, Extruded PTFE, Gray, 1/2In x 5Yd (5490)
- TAPECASE Film Tape, Polyimide, Amber, 2 In. x 5 Yd. (15C625)
- TAPECASE Film Tape, Polyolefin, Clear, 1/2 In x 5 Yd (15D337)
- TAPECASE Squeak Reduction Tape, Black, 1In x 5Yd (15C677)
- TAPECASE Metalized Film Tape, Gold, 1-1/2In x 72Yd (15D398)
- TAPECASE Adhesive Tape, Green, 0.2" x 72 yd. (M)
- TAPECASE Film Tape, Polyethylene, Clear, 1/2In x 5Yd (15C680)
- BERTECH High-Temperature Kapton Tape, 1 Mil Thick, 11/16 In. Wide x 36 Yards Long, Amber (KPT-11/16)
- Tapecase Film Tape