Shop All Film Tape
Tapecase
Metalized Film Tape, Silver, 6In x 5Yd
Mfr # 15D634
Zoro # G4253112
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Metalized Polyester
- Tape Length 5 yd.
- Tape Shape Continuous Roll
- Tape Color Silver
- Tape Adhesive Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 6" |
Tape Length | 5 yd. |
Width | 6" |
Length | 5 yd. |
Metric Tape Length | 4.5 m |
Imperial Tape Width | 6 in |
Imperial Tape Length | 5 yd |
Metric Width | 152.4 mm |
Description
Tape Type Single-Sided Splicing Tape, Tape Sub-Type Reflective Polyester Splicing Tape, Tape Brand TapeCase, Series MPFT-SILVER, Imperial Tape Length 5 yd, Imperial Tape Width 6 in, Imperial Tape WxL 6 in x 5 yd, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature -60 Degrees F, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Warehouse, Indoor and Outdoor, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Window, Door & Trim Sealant, 10.1 oz, Cartridge, Clay, Latex Base (18416)
- 3M Film Tape, Extruded PTFE, Gray, 6 In x 5 Yd (5490)
- MINWAX Putty Wood Cherry 3.75Oz (13615000)
- DYNAFLEX 230 DAP Clear Elastomeric Door Trim and Window Sealant 10.1 oz (18304)
- TAPECASE Metalized Film Tape, Silver, 3In x 5Yd (15D498)
- TAPECASE Metalized Film Tape, Silver, 1In x 5Yd (15D408)
- TAPECASE Metalized Film Tape, Silver, 1/4In x 5Yd (15D377)
- TAPECASE Film Tape, Black, 1.56" x 72 yd. (MPFT-BLACK)
- TAPECASE Metalized Film Tape, Red, 4 In. x 5 Yd. (15D531)
- TAPECASE Film Tape, Skived PTFE, Gray, 1 In x 36 Yd (15D649)
- NMC Caution Buried Storm Drain Below (DT2 GSD)
- Tapecase Film Tape