Shop All Film Tape
Tapecase
Metalized Film Tape, Silver, 3In x 5Yd
Mfr # 15D498
Zoro # G4244721
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Metalized Polyester
- Tape Length 5 yd.
- Tape Shape Continuous Roll
- Tape Color Silver
- Tape Adhesive Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 3" |
Tape Length | 5 yd. |
Width | 3" |
Length | 5 yd. |
Metric Width | 76.2 mm |
Imperial Tape Length | 5 yd |
Metric Tape Length | 4.5 m |
Imperial Tape Width | 3 in |
Description
Tape Type Single-Sided Splicing Tape, Tape Sub-Type Reflective Polyester Splicing Tape, Tape Brand TapeCase, Series MPFT-SILVER, Imperial Tape Length 5 yd, Imperial Tape Width 3 in, Imperial Tape WxL 3 in x 5 yd, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature -60 Degrees F, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Warehouse, Indoor and Outdoor, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVCON PA 62435 Duco Cement (62435)
- HARTLINE PRODUCTS Hartline Products 10006 5 lbs. Rockite Anchoring Patching Expansion Cement (33122100051)
- TITEBOND Wood Glue, Cream, 1 qt (5005)
- PERMATEX For Aluminum and Other Metals Gasket Maker, 300 mL, Red, Temp Range -65 to 300 Degrees F (51845)
- TAPECASE Metalized Film Tape, Silver, 1/4In x 5Yd (15D377)
- TAPECASE Metalized Film Tape, Silver, 3/4In x 5Yd (15D480)
- TAPECASE Metalized Film Tape, Silver, 2In x 5Yd (15D441)
- TAPECASE Metalized Film Tape, Gold, 1/2In x 5Yd (15D341)
- TAPECASE Film Tape, Polyimide, Amber, 4 In. x 36 Yd. (15C602)
- TAPECASE Film Tape, Polyolefin, Clear, 1/2 In x 5 Yd (15D337)
- 3M Film Tape, Polyimide, Amber, 4 In. x 5 Yd. (5413)
- Tapecase Film Tape