Shop All Film Tape
Tapecase
Metalized Film Tape, Silver, 2In x 5Yd
Mfr # 15D441
Zoro # G4252954
original price:
$6.74
28% off
new price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Metalized Polyester
- Tape Length 5 yd.
- Tape Shape Continuous Roll
- Tape Color Silver
- Tape Adhesive Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 2" |
Tape Length | 5 yd. |
Width | 2" |
Length | 5 yd. |
Imperial Tape Length | 5 yd |
Metric Tape Length | 4.5 m |
Imperial Tape Width | 2 in |
Metric Width | 50.8 mm |
Description
Tape Type Single-Sided Splicing Tape, Tape Sub-Type Reflective Polyester Splicing Tape, Tape Brand TapeCase, Series MPFT-SILVER, Imperial Tape Length 5 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 5 yd, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature -60 Degrees F, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Warehouse, Indoor and Outdoor, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Silicone Spray Adhesive, Clear, 20 oz (BSN00330)
- DUCK BRAND Duct Tape, 1.88 in.x20 yd., White (392873)
- HENRY Roofing Sealant, 10.1 oz, Cartridge, Black (PG928004)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (9472LE)
- TAPECASE Metalized Film Tape, Silver, 3/4In x 5Yd (15D480)
- TAPECASE Metalized Film Tape, Silver, 3In x 5Yd (15D498)
- TAPECASE Metalized Film Tape, Silver, 6In x 5Yd (15D634)
- TAPECASE Metalized Film Tape, Gold, 3In x 5Yd (15D495)
- TAPECASE Film Tape, Polyethylene, Clear, 3 In x 5 Yd (15C691)
- TAPECASE Film Tape, Poly, Clear, 3/4 In. x 36 Yd. (15D469)
- BERTECH High-Temperature Polyimide Tape, 1 Mil Thick, 11/16 In. Wide x 36 Yards Long, Black (PPTB-11/16)
- Tapecase Film Tape