Shop All Film Tape
Tapecase
Metalized Film Tape, Red, 3 In. x 5 Yd.
Mfr # 15D497
Zoro # G4249201
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Metalized Polyester
- Tape Length 5 yd.
- Tape Shape Continuous Roll
- Tape Color Red
- Tape Adhesive Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 3" |
Tape Length | 5 yd. |
Width | 3" |
Length | 5 yd. |
Imperial Tape Width | 3 in |
Metric Width | 76.2 mm |
Metric Tape Length | 4.5 m |
Imperial Tape Length | 5 yd |
Description
Tape Type Single-Sided Splicing Tape, Tape Sub-Type Reflective Polyester Splicing Tape, Tape Brand TapeCase, Series MPFT-RED, Imperial Tape Length 5 yd, Imperial Tape Width 3 in, Imperial Tape WxL 3 in x 5 yd, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature -60 Degrees F, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Warehouse, Indoor and Outdoor, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Threadlocker, ANTI-SEIZE TECHNOLOGY 42MS, Blue, Medium Strength, Liquid, 50 mL Bottle (39422)
- GORE Joint Sealant, EPTFE, 1/2 Inch X 5 Ft (0005F)
- QUIKRETE Acrylic Fortifier Qt (861014)
- EZ WELD Pipe Cleaner, 32 Oz, Clear (21404)
- TAPECASE Metalized Film Tape, Red, 4 In. x 5 Yd. (15D531)
- TAPECASE Metalized Film Tape, Red, 1/2In x 5Yd (15D343)
- TAPECASE Film Tape, Polyethylene, White, 3In x 36 Yd (15C773)
- TAPECASE Metalized Film Tape, Black, 3In x 5Yd (15D493)
- TAPECASE Film Tape, Poly, Clear, 3/4 In. x 36 Yd. (15D469)
- TAPECASE Film Tape, Polyimide, Amber, PK50 (16U720)
- BERTECH High-Temperature Polyimide Tape, 1 Mil Thick, 1/2 In. Wide x 36 Yards Long, Amber (PPT-1/2)
- Tapecase Film Tape