Shop All Film Tape
Tapecase
Metalized Film Tape, Red, 1In x 72Yd
Mfr # 15D414
Zoro # G4245552
product price: $24.35
/ea
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Metalized Polyester
- Tape Length 72 yd.
- Tape Shape Continuous Roll
- Tape Color Red
- Tape Adhesive Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1" |
Tape Length | 72 yd. |
Length | 72 yd. |
Width | 1" |
Imperial Tape Length | 72 yd |
Imperial Tape Width | 1 in |
Metric Width | 25.4 mm |
Metric Tape Length | 65.8 m |
Description
Tape Type Single-Sided Splicing Tape, Tape Sub-Type Reflective Polyester Splicing Tape, Tape Brand TapeCase, Series MPFT-RED, Imperial Tape Length 72 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 72 yd, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature -60 Degrees F, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Warehouse, Indoor and Outdoor, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M White Duct Tape 3920-WH, 1.88"x20yd, PK12 (3920-WH)
- LOCTITE Anaerobic Gasket Sealant, 1.4"x 2.1"x 6", Red, Temp Range -65 to 300 Degrees F (2096064)
- CS HYDE Tape, UHMW, Acrylic Adhsv, 60 mil, 1"x50 ft. (19-60A-1-50)
- TITEBOND Glue, Amber, 4 oz (5012)
- TAPECASE Metalized Film Tape, Red, 4In x 72Yd (15D537)
- TAPECASE Metalized Film Tape, Red, 2In x 72Yd (15D447)
- TAPECASE Film Tape, Polyethylene, White, 2In x 36 Yd (15C772)
- TAPECASE Film Tape, Polyimide, Amber, 1/4 In x 5 Yd (15C620)
- TAPECASE Film Tape, Rulon, Rose, 2 In. x 5 Yd. (15D587)
- TAPECASE Film Tape, Polyimide, Amber, 2 In. x 36 Yd. (15C601)
- POLYKEN Film Tape, Polyethylene, White, 48mm x 55m (827)
- Tapecase Film Tape