Shop All Film Tape
Tapecase
Metalized Film Tape, Red, 1/2In x 5Yd
Mfr # 15D343
Zoro # G4247451
product price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Metalized Polyester
- Tape Length 5 yd.
- Tape Shape Continuous Roll
- Tape Adhesive Acrylic
- Tape Thickness 2 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1/2" |
Tape Length | 5 yd. |
Width | 1/2" |
Length | 5 yd. |
Metric Tape Length | 4.5 m |
Imperial Tape Width | 1/2 in |
Imperial Tape Length | 5 yd |
Metric Width | 12.7 mm |
Description
Tape Type Single-Sided Splicing Tape, Tape Sub-Type Reflective Polyester Splicing Tape, Tape Brand TapeCase, Series MPFT-RED, Imperial Tape Length 5 yd, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 5 yd, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature -60 Degrees F, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Warehouse, Indoor and Outdoor, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Threadlocker 242 - Medium Strength/Blue, 487229 (487229)
- DUCK BRAND Painters Tape, 47/50"Wx60'L, 9 RL/PK, Blue PK (DUC242751)
- STERLING SEAL & SUPPLY Expanded Joint Sealant PTFE, 1/2” wide x 150' Sterling Seal-1 Spool (EJS1500.500150)
- GORILLA GLUE 3 gm Neutral Original Glue, Mini, PK 4 (5000503)
- TAPECASE Metalized Film Tape, Green, 3/8In x 5Yd (15D510)
- TAPECASE Metalized Film Tape, Black, 3In x 5Yd (15D493)
- TAPECASE Metalized Film Tape, Gold, 1In x 5Yd (15D405)
- TAPECASE Film Tape, Poly, Clear, 1/2 In. x 36 Yd. (15D330)
- TAPECASE Film Tape, Polyethylene, Clear, 1 In x 5 Yd (15C696)
- TAPECASE Film Tape, Polyethylene, Black, 2In x 36 Yd (15D424)
- TAPECASE Film Tape, Polyimide, Amber, 2 In. x 36 Yd. (15C633)
- Tapecase Film Tape