Shop All Film Tape
Tapecase
Metalized Film Tape, Gold, 2In x 5Yd
Mfr # 15D438
Zoro # G4247311
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Metalized Polyester
- Tape Length 5 yd.
- Tape Shape Continuous Roll
- Tape Adhesive Acrylic
- Tape Thickness 2 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 2" |
Tape Length | 5 yd. |
Width | 2" |
Length | 5 yd. |
Metric Tape Length | 4.5 m |
Metric Width | 50.8 mm |
Imperial Tape Width | 2 in |
Imperial Tape Length | 5 yd |
Description
Tape Type Single-Sided Splicing Tape, Tape Sub-Type Reflective Polyester Splicing Tape, Tape Brand TapeCase, Series MPFT-GOLD, Imperial Tape Length 5 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 5 yd, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature -60 Degrees F, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Warehouse, Indoor and Outdoor, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAKRETE 1 gal. Black Blacktop Crack Filler (120039)
- PACER Retaining Compound, ANL-RC Series, Green, Liquid, High Strength, 50ml Bottle (FG06172)
- 3M Elec Tape, 108 ft Lx3/4 in W, 7 mil, Black (1700-3/4X36YD)
- ZORO SELECT Needle Cover, 1 in Length, Polypropylene 50 PK Translucent (5FVN5)
- TAPECASE Metalized Film Tape, Black, 3In x 5Yd (15D493)
- TAPECASE Metalized Film Tape, Gold, 1-1/2In x 5Yd (15D392)
- TAPECASE Metalized Film Tape, Gold, 1/2In x 5Yd (15D341)
- TAPECASE Film Tape, Poly, Clear, 3/4 In. x 36 Yd. (15D469)
- TAPECASE Polyimide/Silicone Tape, 1" x 5 yd., PK2 (2B)
- TAPECASE Film Tape, Polyethylene, White, 3In x 36 Yd (15C773)
- TAPECASE Conformable Tape, PTFE, Gray, 2 In. x 5 Yd. (15C654)
- Tapecase Film Tape