Shop All Film Tape
Tapecase
Metalized Film Tape, Gold, 1In x 5Yd
Mfr # 15D405
Zoro # G4237913
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Metalized Polyester
- Tape Length 5 yd.
- Tape Shape Continuous Roll
- Tape Adhesive Acrylic
- Tape Thickness 2 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1" |
Tape Length | 5 yd. |
Width | 1" |
Length | 5 yd. |
Imperial Tape Length | 5 yd |
Metric Width | 25.4 mm |
Metric Tape Length | 4.5 m |
Imperial Tape Width | 1 in |
Description
Tape Type Single-Sided Splicing Tape, Tape Sub-Type Reflective Polyester Splicing Tape, Tape Brand TapeCase, Series MPFT-GOLD, Imperial Tape Length 5 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 5 yd, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature -60 Degrees F, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Warehouse, Indoor and Outdoor, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Masking Tape, Yellow, 1-7/8in x 60yd, PK24 (301+)
- PROTAPES Matte Cloth Tape, 3x50yd., FL Yellow (PRO-GAFF)
- 3M 3M GPT020 Double Coated Tape 3/4" x 4" - 100 per pack (3M GPT-020)
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK24 (PG500.13G)
- TAPECASE Metalized Film Tape, Green, 1In x 5Yd (15D406)
- TAPECASE Metalized Film Tape, Gold, 3In x 5Yd (15D495)
- TAPECASE Metalized Film Tape, Gold, 1-1/2In x 5Yd (15D392)
- TAPECASE Film Tape, Poly, Clear, 1/2 In. x 36 Yd. (15D330)
- TAPECASE Metalized Film Tape, Silver, 1In x 5Yd (15D408)
- TAPECASE Film Tape, Polyethylene, White, 3In x 36 Yd (15C773)
- 3M Polyester Tapel, Green, 2" x 72 yd. (8403)
- Tapecase Film Tape