Shop All Film Tape
Tapecase
Metalized Film Tape, Gold, 1/4In x 72Yd
Mfr # 15D380
Zoro # G4250696
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Metalized Polyester
- Tape Length 72 yd.
- Tape Shape Continuous Roll
- Tape Adhesive Acrylic
- Tape Thickness 2 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1/4" |
Tape Length | 72 yd. |
Length | 72 yd. |
Width | 1/4" |
Metric Width | 6.35 mm |
Metric Tape Length | 65.8 m |
Imperial Tape Width | 1/4 in |
Imperial Tape Length | 72 yd |
Description
Tape Type Single-Sided Splicing Tape, Tape Sub-Type Reflective Polyester Splicing Tape, Tape Brand TapeCase, Series MPFT-GOLD, Imperial Tape Length 72 yd, Imperial Tape Width 1/4 in, Imperial Tape WxL 1/4 in x 72 yd, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature -60 Degrees F, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Warehouse, Indoor and Outdoor, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Construction Adhesive, EA 9017 Series, Beige, 10.5 oz, Cartridge, 1:01 Mix Ratio (1324007)
- 3M Polyimide Film Tape, 1" x 5 yd. (5433)
- PC PRODUCTS 2 Oz PC-Metal Hand Moldable Epoxy Putty (025550)
- LIQUID NAILS 28OZ OFF WHT LIQ Nails (LNP-704)
- TAPECASE Metalized Film Tape, Red, 2In x 72Yd (15D447)
- TAPECASE Metalized Film Tape, Black, 4In x 72Yd (15D533)
- TAPECASE Metalized Film Tape, Red, 4In x 72Yd (15D537)
- TAPECASE Film Tape, Polyethylene, White, 3In x 36 Yd (15C773)
- TAPECASE Film Tape, Skived PTFE, Gray, 2 In. x 5 Yd. (15D579)
- TAPECASE Metalized Film Tape, Red, 1/2In x 5Yd (15D343)
- TAPECASE Film Tape, Polyethylene, Clear, 3/4In x 5Yd (15C688)
- Tapecase Film Tape