Shop All Film Tape
Tapecase
Metalized Film Tape, Gold, 1-1/2In x 5Yd
Mfr # 15D392
Zoro # G4250215
product price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Metalized Polyester
- Tape Length 5 yd.
- Tape Shape Continuous Roll
- Tape Adhesive Acrylic
- Tape Thickness 2 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1-1/2" |
Tape Length | 5 yd. |
Width | 1-1/2" |
Length | 5 yd. |
Metric Tape Length | 4.5 m |
Metric Width | 38.1 mm |
Imperial Tape Width | 1 1/2 in |
Imperial Tape Length | 5 yd |
Description
Tape Type Single-Sided Splicing Tape, Tape Sub-Type Reflective Polyester Splicing Tape, Tape Brand TapeCase, Series MPFT-GOLD, Imperial Tape Length 5 yd, Imperial Tape Width 1 1/2 in, Imperial Tape WxL 1 1/2 in x 5 yd, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature -60 Degrees F, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Warehouse, Indoor and Outdoor, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Double Coated Foam Tape, Indoor/Outdoor (VG-532B)
- DAP Kitchen & Bath Caulk, 10.1 oz, Cartridge, Clear, Acrylic Polymer Base (18516)
- SAVOGRAN Floor Leveler 4.5Lbs (12832)
- SIKA 4 x 50 Roll Multiseal Plus Tape (SI380386)
- TAPECASE Metalized Film Tape, Gold, 2In x 5Yd (15D438)
- TAPECASE Metalized Film Tape, Black, 3In x 5Yd (15D493)
- TAPECASE Metalized Film Tape, Gold, 3In x 5Yd (15D495)
- TAPECASE Polyimide Discs, 1" Circle, PK1000 (KD)
- TAPECASE Polyester Tape, 0.5" Circle, PK500 (GD)
- TAPECASE Film Tape, Polyethylene, Silver, 48mm x 55m (15C768)
- 3M Film Tape, Skived PTFE, Gray, 1 In. x 5 Yd. (5481)
- Tapecase Film Tape