Shop All Film Tape
Tapecase
Metalized Film Tape, Black, 6In x 5Yd
Mfr # 15D629
Zoro # G4250863
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Metalized Polyester
- Tape Length 5 yd.
- Tape Shape Continuous Roll
- Tape Adhesive Acrylic
- Tape Thickness 2 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 6" |
Tape Length | 5 yd. |
Width | 6" |
Length | 5 yd. |
Imperial Tape Width | 6 in |
Metric Tape Length | 4.5 m |
Metric Width | 152.4 mm |
Imperial Tape Length | 5 yd |
Description
Tape Type Single-Sided Splicing Tape, Tape Sub-Type Reflective Polyester Splicing Tape, Tape Brand TapeCase, Series MPFT-BLACK, Imperial Tape Length 5 yd, Imperial Tape Width 6 in, Imperial Tape WxL 6 in x 5 yd, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature -60 Degrees F, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Warehouse, Indoor and Outdoor, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO SEAL Gasket Maker RTV Silicone Sealant, 1 oz, Black, Temp Range -75 to 500 Degrees F (80044)
- ELMERS Wood Glue, Clear, 17 oz (EPIE7050LMR)
- DAP Glazing Compound, 1 pt, Tub, White (12121)
- 3M Replacement for 3M 88-super-1-1/2x44 (88-SUPER-1-1/2X44 3M)
- TAPECASE Metalized Film Tape, Gold, 1-1/2In x 5Yd (15D392)
- TAPECASE Metalized Film Tape, Black, 3In x 5Yd (15D493)
- TAPECASE Metalized Film Tape, Red, 1/2In x 5Yd (15D343)
- TAPECASE Film Tape, Polyimide, Amber, 3/4 In x 36 Yd (15C598)
- TAPECASE Film Tape, Polyimide, Amber, PK100 (16U717)
- TAPECASE Polyimide Discs, 0.375" Circle, PK2000 (KD)
- POLYKEN Film Tape, Polyethylene, White, 48mm x 55m (827)
- Tapecase Film Tape