Shop All Film Tape
Tapecase
Metalized Film Tape, Black, 3/8In x 72Yd
Mfr # 15D513
Zoro # G4241833
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Metalized Polyester
- Tape Length 72 yd.
- Tape Shape Continuous Roll
- Tape Color Black
- Tape Adhesive Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tape Width | 3/8" |
Tape Length | 72 yd. |
Length | 72 yd. |
Width | 3/8" |
Metric Width | 9.5 mm |
Imperial Tape Length | 72 yd |
Imperial Tape Width | 3/8 in |
Metric Tape Length | 65.8 m |
Description
Tape Type Single-Sided Splicing Tape, Tape Sub-Type Reflective Polyester Splicing Tape, Tape Brand TapeCase, Series MPFT-BLACK, Imperial Tape Length 72 yd, Imperial Tape Width 3/8 in, Imperial Tape WxL 3/8 in x 72 yd, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature -60 Degrees F, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Warehouse, Indoor and Outdoor, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Cloth Tape, 1 In x 36 yd, 11.7 mil, Brown (15D365)
- GORILLA GLUE Sealant, 10 oz, Cartridge, Clear, Silicone Base (108311)
- TITEBOND Gutter & Seam Sealant, 10.3 oz, Cartridge, Aluminum Gray, Allyl Terminated Polyether Base (7331)
- 3M Damping Foil Tape, 1/2 In. x 5 Yd., Silver (2552)
- TAPECASE Metalized Film Tape, Black, 4In x 72Yd (15D533)
- TAPECASE Metalized Film Tape, Silver, 1/4In x 5Yd (15D377)
- TAPECASE Film Tape, Polyimide, Amber, 1/2 In x 5 Yd (15C606)
- TAPECASE Film Tape, Poly, Clear, 3/4 In. x 36 Yd. (15D468)
- TAPECASE Conformable Tape, PTFE, Gray, 1/2 In x 5 Yd (15C659)
- TAPECASE Film Tape, Polyolefin, Clear, 1/2 In x 5 Yd (15D337)
- NMC Caution Wet Paint (PT48)
- Tapecase Film Tape