Shop All Masking Tapes
Tapecase
Masking/Splicing Tape, 4" x 72 yd.
Mfr # M
Zoro # G5341458
product price: $53.19
/ea
Sold in multiples of 7 for $372.33
$372.33
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Green
- Tensile Strength 50 lbs/in
- Thickness Adhesive: 1.3 mils; 3.3 mils
- Tape Adhesive Strength 35 oz/in
- Performance Temperature 400 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # M
- Zoro # G5341458
- UPC # 888519030172
- Country of Origin United States
- Category Masking Tapes
Details
Tape Color | Green |
Tensile Strength | 50 lbs/in |
Thickness | Adhesive: 1.3 mils; 3.3 mils |
Tape Adhesive Strength | 35 oz/in |
Item | Masking/Splicing Tape,4" x 72 yd. |
Performance Temperature | 400 Degrees F |
Tape Elongation | 1 |
Adhesive | Silicone |
Tape Backing Material | Polyester Film |
Description
Masking/Splicing Tape,4 In. x 72 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 1.5" x 42' Scotch Indoor Carpet Tape For Vinyl Ceramic & Hardwood (CT2010)
- 3M 3M 4658F Double Coated Removable Foam Tape 1" x 4yd Clear (4658F)
- 3M Sealant, 600 mL, SausaPack, Black, Silane Modified Polymer Base (740 UV)
- VIBRA-TITE Instant Adhesive, 388 Series, Black, 1 oz, Bottle (38828)
- TAPECASE Masking Tape, Green, 2 In. x 72 Yd. (15C572)
- TAPECASE Surface Protect Tape, Clear, 6 In x 600 Ft (15C705)
- TAPECASE Flatback Masking Tape, Brown, 3/4In x 60Yd (TC534)
- TAPECASE Surface Protect Tape, Clear, 1 In x 600 Ft (15C702)
- TAPECASE Masking Tape, Green, 3/4 In. x 72 Yd. (15C569)
- TAPECASE Surface Protection Tape, 12 In. x 600 Ft. (15C706)
- SCOTCH 3M™ 234 Masking Tape, 5.9 Mil, 2" x 60 yds., Tan, 24/Case (T937234)
- Tapecase Masking & Painter's Tape