Shop All Masking Tapes
Tapecase
Masking/Splicing Tape, 2" x 18 yd.
Mfr # M
Zoro # G5341080
product price: $11.65
/ea
Sold in multiples of 27 for $314.55
$314.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Green
- Tensile Strength 50 lbs/in
- Thickness Adhesive: 1.3 mils; 3.3 mils
- Tape Adhesive Strength 35 oz/in
- Performance Temperature 400 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # M
- Zoro # G5341080
- UPC # 888519030301
- Country of Origin United States
- Category Masking Tapes
Details
Tape Color | Green |
Tensile Strength | 50 lbs/in |
Thickness | Adhesive: 1.3 mils; 3.3 mils |
Tape Adhesive Strength | 35 oz/in |
Item | Masking/Splicing Tape,2" x 18 yd. |
Performance Temperature | 400 Degrees F |
Tape Elongation | 1 |
Adhesive | Silicone |
Tape Backing Material | Polyester Film |
Description
Masking/Splicing Tape,2 In. x 18 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITEBOND Epoxy Adhesive, Clear, 5 gal, Pail (3817)
- PERFORMANCE TOOL Ratcheting Caulk Gun With Cutter, W54250 (W54250)
- 3M Squeak Reduction Tape, Clear, 3/4In x 5Yd (5430)
- 3M Electrical Tape, 2 mil, 1" x 108 ft., PK9 (60-1"X36YD)
- TAPECASE Masking Tape, Clear, 12 In. x 1000 Ft. (15C549)
- TAPECASE Flatback Masking Tape, Brown, 3/4In x 60Yd (TC534)
- TAPECASE Masking Tape, Green, 2 In. x 72 Yd. (15C572)
- TAPECASE Masking/Splicing Tape, 2" x 72 yd. (M)
- TAPECASE Masking Tape, Clear, 6 In. x 1000 Ft. (15C548)
- TAPECASE Printer Sheets, 3D, 12" x 12" - PK6 (2090)
- FASTCAP Speed Tape 1.5in X 50 Ft (STAPE.1.5X50)
- Tapecase Masking & Painter's Tape