Shop All Masking Tapes
Tapecase
Masking/Splicing Tape, 1.5" x 72 yd.
Mfr # M
Zoro # G5341239
product price: $18.95
/ea
Sold in multiples of 19 for $360.05
$360.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Green
- Tensile Strength 50 lbs/in
- Thickness Adhesive: 1.3 mils; 3.3 mils
- Tape Adhesive Strength 35 oz/in
- Performance Temperature 400 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # M
- Zoro # G5341239
- UPC # 888519030134
- Country of Origin United States
- Category Masking Tapes
Details
Tape Color | Green |
Tensile Strength | 50 lbs/in |
Thickness | Adhesive: 1.3 mils; 3.3 mils |
Tape Adhesive Strength | 35 oz/in |
Item | Masking/Splicing Tape,1.5" x 72 yd. |
Performance Temperature | 400 Degrees F |
Tape Backing Material | Polyester Film |
Tape Elongation | 1 |
Adhesive | Silicone |
Description
Masking/Splicing Tape,1.5 In. x 72 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Embossed Foil Tape, 1/2In. x 6 Yd., Silver (1267)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTX3)
- ABATRON Gray Epoxy Putty, 1 lb. Tub (MBND#K)
- 3M Tape, Invisble, Econ, 0.5x1296 (6200121296)
- TAPECASE Masking Tape, Green, 1/2 In. x 72 Yd. (15C568)
- TAPECASE Masking Tape, Clear, 6 In. x 1000 Ft. (15C548)
- TAPECASE Masking Tape, Green, 3/8 In. x 72 Yd. (15C567)
- TAPECASE Masking Tape, Green, 3/8 In. Dia., PK250 (15C636)
- TAPECASE Masking Tape, Green, 2 In. x 18 Yd. (15C565)
- TAPECASE Masking Tape, Green, 4 In. x 72 Yd. (15C573)
- INTERTAPE PG21 NAT 18MMX55M PERF-PERF 48 (PG21..178)
- Tapecase Masking Tapes