Shop All Masking Tapes
Tapecase
Masking/Splicing Tape, 1" x 72 yd.
Mfr # M
Zoro # G5341141
product price: $12.65
/ea
Sold in multiples of 29 for $366.85
$366.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Green
- Tensile Strength 50 lbs/in
- Thickness Adhesive: 1.3 mils; 3.3 mils
- Tape Adhesive Strength 35 oz/in
- Performance Temperature 400 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # M
- Zoro # G5341141
- UPC # 888519030110
- Country of Origin United States
- Category Masking Tapes
Details
Tape Color | Green |
Tensile Strength | 50 lbs/in |
Thickness | Adhesive: 1.3 mils; 3.3 mils |
Tape Adhesive Strength | 35 oz/in |
Item | Masking/Splicing Tape,1" x 72 yd. |
Performance Temperature | 400 Degrees F |
Tape Elongation | 1 |
Tape Backing Material | Polyester Film |
Adhesive | Silicone |
Description
Masking/Splicing Tape,1 In. x 72 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREBONDER Epoxy Adhesive, Green, 7/16 in Dia, 10 in L, 60 sec Begins to Harden, 450 PK (725R10-25P)
- DAP Window, Door & Siding Sealant, 9.8 oz, Cartridge, Black, Silicone Rubber Base (70798-08642)
- KRAKENBOND Krakenbond Kitchen and Bathroom Silicone, Waterproof, 100% Silicone 10.1 fl. oz, Clear, 12PK (KR100SCLRASS-12)
- ZORO SELECT Masking Tape, Paper, Blue, 2" (UV14)
- TAPECASE Surface Protect Tape, Clear, 1 In x 600 Ft (15C702)
- TAPECASE Masking Tape, Green, 3/8 In. x 72 Yd. (15C567)
- TAPECASE Surface Protect Tape, Clear, 4 In x 600 Ft (15C704)
- TAPECASE Masking Tape, Dark Green, 1/4 In. x 18 Yd. (M Series)
- TAPECASE Printer Sheets, 3D, 12" x 12" - PK6 (2090)
- TAPECASE Flatback Masking Tape, Brown, 3/4In x 60Yd (TC534)
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK24 (PG505.123G)
- Tapecase Masking Tapes