Shop All Masking Tapes
Tapecase
Masking/Splicing Tape, 1" x 18 yd.
Mfr # M
Zoro # G5341010
product price: $6.89
/ea
Sold in multiples of 47 for $323.83
$323.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Green
- Tensile Strength 50 lbs/in
- Thickness Adhesive: 1.3 mils; 3.3 mils
- Tape Adhesive Strength 35 oz/in
- Performance Temperature 400 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # M
- Zoro # G5341010
- UPC # 888519023235
- Country of Origin United States
- Category Masking Tapes
Details
Tape Color | Green |
Tensile Strength | 50 lbs/in |
Thickness | Adhesive: 1.3 mils; 3.3 mils |
Tape Adhesive Strength | 35 oz/in |
Item | Masking/Splicing Tape,1" x 18 yd. |
Performance Temperature | 400 Degrees F |
Tape Elongation | 1 |
Adhesive | Silicone |
Tape Backing Material | Polyester Film |
Description
Masking/Splicing Tape,1 In. x 18 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRON GRIP Tape, Polyeth Coated, Black, 48mmx32M, PK12 (AC617)
- PERMTX-LOCKT 80008 Form A Gasket No. 1 Sealant- 3 Oz. (P13-80008)
- DAP Sealant, 10.1 oz, Cartridge, Red, Acrylic Base (18858)
- SASHCO Slab Concrete Sealant 10.5 Oz Gray Concrete Sealant (16210)
- TAPECASE Surface Protection Tape, 12 In. x 600 Ft. (15C706)
- TAPECASE Masking Tape, Dark Green, 1/4 In. x 18 Yd. (M Series)
- TAPECASE Masking Tape, Clear, 6 In. x 1000 Ft. (15C548)
- TAPECASE Masking/Splicing Tape, 2" x 72 yd. (M)
- TAPECASE Surface Protect Tape, Clear, 1 In x 600 Ft (15C702)
- TAPECASE Surface Protect Tape, Clear, 6 In x 600 Ft (15C705)
- ZORO SELECT Masking Tape, Natural, 1In x 60 yd. (20PJ03)
- Tapecase Masking & Painter's Tape