Shop All Masking Tapes
Tapecase
Masking/Splicing Tape, 0.75" x 18 yd.
Mfr # M
Zoro # G5340959
product price: $6.19
/ea
Sold in multiples of 63 for $389.97
$389.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Green
- Tensile Strength 50 lbs/in
- Thickness Adhesive: 1.3 mils; 3.3 mils
- Tape Adhesive Strength 35 oz/in
- Performance Temperature 400 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # M
- Zoro # G5340959
- UPC # 888519030240
- Country of Origin United States
- Category Masking Tapes
Details
Tape Color | Green |
Tensile Strength | 50 lbs/in |
Thickness | Adhesive: 1.3 mils; 3.3 mils |
Tape Adhesive Strength | 35 oz/in |
Item | Masking/Splicing Tape,0.75" x 18 yd. |
Performance Temperature | 400 Degrees F |
Tape Backing Material | Polyester Film |
Adhesive | Silicone |
Tape Elongation | 1 |
Description
Masking/Splicing Tape,0.75 In. x 18 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Tape, Invisble, Econ, 0.5x1296 (6200121296)
- 3M Foil Tape, 2 In. x 5 Yd., Shiny Silver (431)
- DEVCON Mixing Nozzle, Mixing Ratio 1:1, 10:1, 2:1, Threaded, Clear (14285)
- TAPECASE Fiberglass Tape, 3 In x 36 yd, 7 mil, Tan (15D451)
- TAPECASE Printer Sheets, 3D, 12" x 12" - PK6 (2090)
- TAPECASE Masking Tape, Green, 1/2 In. x 72 Yd. (15C568)
- TAPECASE Masking Tape, Green, 5/8 In. Dia., PK250 (15C638)
- TAPECASE Surface Protect Tape, Clear, 2 In x 600 Ft (15C703)
- TAPECASE Masking Tape, Dark Green, 1/4 In. x 72 Yd. (M Series)
- TAPECASE Masking Tape, Green, 1-1/2 In. x 72 Yd. (15C571)
- 3M Masking Tape, 13/32 in. W x 60 yd. L, PK10 (233+/401+)
- Tapecase Masking Tapes