Shop All Masking Tapes
Tapecase
Masking/Splicing Tape, 0.5" x 72 yd.
Mfr # M
Zoro # G5340995
product price: $6.85
/ea
Sold in multiples of 57 for $390.45
$390.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Green
- Tensile Strength 50 lbs/in
- Thickness Adhesive: 1.3 mils; 3.3 mils
- Tape Adhesive Strength 35 oz/in
- Performance Temperature 400 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # M
- Zoro # G5340995
- UPC # 888519030073
- Country of Origin United States
- Category Masking Tapes
Details
Tape Color | Green |
Tensile Strength | 50 lbs/in |
Thickness | Adhesive: 1.3 mils; 3.3 mils |
Tape Adhesive Strength | 35 oz/in |
Item | Masking/Splicing Tape,0.5" x 72 yd. |
Performance Temperature | 400 Degrees F |
Adhesive | Silicone |
Tape Backing Material | Polyester Film |
Tape Elongation | 1 |
Description
Masking/Splicing Tape,0.5 In. x 72 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILL-ROSE Pipe Thread Compnd 2Oz (76007)
- GARDNER BENDER Gardner Bender LTS-400, Spray Liquid Electrical Tape, Black, English/Spanish; 6 oz/Can - Pkg Qty 6 (LTS-400)
- LOCTITE Wood Glue, SF 770 Series, Clear, 16 fl oz, Can (2765218)
- LOCTITE Polyseamseal 5.5 Oz. White Kitchen & Bath Caulk (2241860)
- TAPECASE Masking Tape, Green, 4 In. x 72 Yd. (15C573)
- TAPECASE Masking Tape, Clear, 6 In. x 1000 Ft. (15C548)
- TAPECASE Masking Tape, Green, 2 In. x 18 Yd. (15C565)
- TAPECASE Masking Tape, Clear, 1 In. x 1000 Ft. (15C546)
- TAPECASE Masking Tape, Green, 3/4 In. x 72 Yd. (15C569)
- TAPECASE Printer Sheets, 3D, 12" x 12" - PK6 (2090)
- SCOTCH 3M™ 2517 Flatback Tape, 6.5 Mil, 1" x 60 yds., Kraft, 12/Case (T945251712PK)
- Tapecase Masking & Painter's Tape