Shop All Masking Tapes
Tapecase
Masking/Splicing Tape, 0.5" x 18 yd.
Mfr # M
Zoro # G5340870
product price: $4.15
/ea
Sold in multiples of 94 for $390.10
$390.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Green
- Tensile Strength 50 lbs/in
- Thickness Adhesive: 1.3 mils; 3.3 mils
- Tape Adhesive Strength 35 oz/in
- Performance Temperature 400 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # M
- Zoro # G5340870
- UPC # 888519030226
- Country of Origin United States
- Category Masking Tapes
Details
Tape Color | Green |
Tensile Strength | 50 lbs/in |
Thickness | Adhesive: 1.3 mils; 3.3 mils |
Tape Adhesive Strength | 35 oz/in |
Item | Masking/Splicing Tape,0.5" x 18 yd. |
Performance Temperature | 400 Degrees F |
Tape Elongation | 1 |
Adhesive | Silicone |
Tape Backing Material | Polyester Film |
Description
Masking/Splicing Tape,0.5 In. x 18 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX* 29oz Adhesive Gun (Tool Only) (DCE570B)
- ZORO SELECT Masking Tape, Paper, Tan (TC106-1" X 60YD)
- SCOTCH Adhesive Dots, 0.30"W x 0.30"L, 300 Count (010300M)
- GORILLA GLUE Extra Strength Wood Glue 18 oz (104406)
- TAPECASE Masking Tape, Green, 1 In. x 72 Yd. (15C570)
- TAPECASE Masking Tape, Green, 3/4 In. x 72 Yd. (15C569)
- TAPECASE Masking Tape, Green, 2 In. x 18 Yd. (15C565)
- TAPECASE Painters Masking Tape, Blu, 1-1/2In x 60Yd (PT14)
- TAPECASE Masking Tape, Green, 1-1/2 In. x 18 Yd. (15C564)
- TAPECASE Masking Tape, Green, 1 In. Dia., PK100 (15C641)
- ZORO SELECT Masking Tape, Paper, Blue, 1/2" (UV14)
- Tapecase Masking & Painter's Tape