Shop All Masking Tapes
Tapecase
Masking Tape, Green, 5/8 In. Dia., PK250
Mfr # 15C638
Zoro # G4249621
original price:
$12.79
31% off
new price: $8.79
/pk 250, $0.04/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Green
- Tape Width 5/8 in
- Shape Circle
- Material Polyethylene
- Tensile Strength 50 lb./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 15C638
- Zoro # G4249621
- UPC # 888519021903
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 5/8 in |
Width | 5/8 in |
Tape Core Diameter | 3 in |
Dia. | 5/8" |
Metric Tape Shape Diameter | 15.88 mm |
Imperial Tape Shape Diameter | 5/8 in |
Description
Film Tape, Tape Color Green, Tape Brand TapeCase, Brand and Series TapeCase A series, Imperial Tape WxL 5/8 in dia, Tape Thickness 3.3 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature Not Rated, Temperature Range Up to 400 Degrees F, Series A series, Tape Type High-Temperature Film Masking Tape Shapes, Tape Sub-Type High-Temperature Polyester Film Masking Tape Discs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK BRAND Duck 240349 0.70 in. x 60 yd General Use Masking Tape - pack of 24 (12708)
- BRADY Laminate Tape, Clear, 4In x 100Ft (142139)
- BLACK JACK Speed-Fill Gloss Black Polymer Rubberized Asphalt Crack Filler 10.1 oz (6439-9-66)
- GORILLA GLUE Instant Adhesive, Clear, 24 hr Full Cure, 0.7 oz, Tube (5000802)
- TAPECASE Surface Protect Tape, Clear, 1 In x 600 Ft (15C702)
- TAPECASE Surface Protection Tape, 12 In. x 600 Ft. (15C706)
- TAPECASE Masking Tape, Green, 1 In. x 18 Yd. (15C563)
- TAPECASE Masking Tape, Green, 1 In. Dia., PK100 (15C641)
- TAPECASE Masking Tape, Clear, 1 In. x 1000 Ft. (15C546)
- TAPECASE Masking Tape, Green, 3/8 In. Dia., PK250 (15C636)
- BUSINESS SOURCE Allpurpose Transparent Glossy Tape, No Color, 12PK (BSN43575)
- Tapecase Masking Tapes