Shop All Masking Tapes
Tapecase
Masking Tape, Green, 4 In. x 18 Yd.
Mfr # 15C566
Zoro # G4250906
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Green
- Tape Width 4 in
- Shape Continuous Roll
- Material Adhesive: Silicone; Backing: Polyethylene
- Tensile Strength 50 lb./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tapecase
- MFR # 15C566
- Zoro # G4250906
- UPC # 888519030332
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 4 in |
Tape Length | 18 yd |
Width | 4 in |
Length | 18 yd. |
Metric Tape Length | 16.5 m |
Metric Tape Width | 101.6 mm |
Imperial Tape Width | 4 in |
Imperial Tape Length | 18 yd |
Description
Film Tape, Tape Color Green, Tape Brand TapeCase, Brand and Series TapeCase M Series, Imperial Tape Length 18 yd, Imperial Tape Width 4 in, Imperial Tape WxL 4 in x 18 yd, Tape Thickness 3.3 mil, Tape Backing Material Polyester Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature Not Rated, Temperature Range Up to 400 Degrees F, Series M Series, Tape Type High-Temperature Film Masking Tape
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Film Tape, Extruded PTFE, Gray, 1/2In x 5Yd (5491)
- ZINSSER Seam & Repair Adhesive, High Strength, 2 oz (2861)
- SUNNYSIDE Muriatic Acid, 1 qt. (71032)
- DUCK BRAND Duck Tape 1.88 In. x 20 Yd. Colored Duct Tape, Brown (1304965)
- TAPECASE Masking Tape, Green, 3/8 In. x 18 Yd. (15C560)
- TAPECASE Masking Tape, Green, 1 In. Dia., PK100 (15C641)
- TAPECASE Masking Tape, Green, 4 In. Dia., PK50 (15C644)
- TAPECASE Surface Protect Tape, Clear, 2 In x 600 Ft (15C703)
- TAPECASE Masking Tape, Green, 1-1/2 In. x 18 Yd. (15C564)
- TAPECASE Surface Protect Tape, Clear, 4 In x 600 Ft (15C704)
- TAPE LOGIC Tape Logic® #5400 Flatback Tape, 3" x 60 yds., Natural White, 16/Case (T9485400)
- Tapecase Masking & Painter's Tape