Shop All Masking Tapes
Tapecase
Masking Tape, Green, 1/2 In. Dia., PK250
Mfr # 15C637
Zoro # G4254661
product price: $8.69
/pk 250, $0.03/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Green
- Tape Width 1/2 in
- Material Adhesive: Silicone; Backing: Polyethylene
- Tape Adhesive Silicone
- Tape Thickness 3.3 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 15C637
- Zoro # G4254661
- UPC # 888519030387
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Length | 1/2 in |
Tape Width | 1/2 in |
Tape Core Diameter | 3 in |
Metric Tape Shape Diameter | 12.7 mm |
Imperial Tape Shape Diameter | 1/2 in |
Diameter | 1/2 in |
Description
Film Tape, Tape Color Green, Tape Brand TapeCase, Brand and Series TapeCase A series, Imperial Tape WxL 1/2 in dia, Tape Thickness 3.3 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature Not Rated, Temperature Range Up to 400 Degrees F, Series A series, Tape Type High-Temperature Film Masking Tape Shapes, Tape Sub-Type High-Temperature Polyester Film Masking Tape Discs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Electrical Tape, 1 mil, 2"x72 yd., White (3M 1350 2" x 72 yds White)
- THRIFCO PLUMBING ASI 502 High Performance Silicone Sealant, 1 oz. Tube (6311117)
- PROTAPES Matte Cloth Tape, 4x50yd., FL Pink Cloth (PRO-GAFF)
- BLUE MONSTER Blue Pvc Cement 1/2 Pt (76032)
- TAPECASE Surface Protect Tape, Clear, 6 In x 600 Ft (15C705)
- TAPECASE Masking Tape, Green, 4 In. Dia., PK50 (15C644)
- TAPECASE Masking Tape, Green, 1 In. x 18 Yd. (15C563)
- TAPECASE Surface Protect Tape, Clear, 1 In x 600 Ft (15C702)
- TAPECASE Masking Tape, Green, 2 In. x 18 Yd. (15C565)
- TAPECASE Surface Protect Tape, Clear, 4 In x 600 Ft (15C704)
- DUCK BRAND 1.41 in. W X 60 yd L Beige Regular Strength Masking Tape (286503)
- Tapecase Masking & Painter's Tape