Shop All Masking Tapes
Tapecase
Masking Tape, Green, 1 In. Dia., PK100
Mfr # 15C641
Zoro # G4243364
product price: $5.89
/pk 100, $0.06/ea
$5.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Green
- Tape Width 1 in
- Tape Length 1 in
- Shape Circle
- Material Adhesive: Silicone; Backing: Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 15C641
- Zoro # G4243364
- UPC # 888519030448
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 1 in |
Width | 1 in |
Length | 1" |
Tape Core Diameter | 3 in |
Dia. | 1" |
Imperial Tape Shape Diameter | 1 in |
Metric Tape Shape Diameter | 25.4 mm |
Description
Film Tape, Tape Color Green, Tape Brand TapeCase, Brand and Series TapeCase A series, Imperial Tape WxL 1 in dia, Tape Thickness 3.3 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature Not Rated, Temperature Range Up to 400 Degrees F, Series A series, Tape Type High-Temperature Film Masking Tape Shapes, Tape Sub-Type High-Temperature Polyester Film Masking Tape Discs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Pipe Thread Sealant 9.6 fl oz, Brush-Top Can, Slickon GTS Gold, Yellow, Paste (54008)
- LOCTITE Gray Fixmaster® 2000 Degrees F Putty, 8 oz. Can (235579)
- LOCTITE Watertight in 2 hrs., Fast Dry Gasket Sealant, 300 mL, Clear, Temp Range -40 to 250 Degrees F (1311327)
- FLEX SEAL Family of Products White Liquid Rubber Sealant Coating 16 oz (LFSWHTR16)
- TAPECASE Masking Tape, Green, 1-1/2 In. Dia., PK100 (15C642)
- TAPECASE Masking Tape, Clear, 6 In. x 1000 Ft. (15C548)
- TAPECASE Flatback Masking Tape, Brown, 3/4In x 60Yd (TC534)
- TAPECASE Masking Tape, Green, 3/4 In. x 72 Yd. (15C569)
- TAPECASE Masking Tape, Clear, 12 In. x 1000 Ft. (15C549)
- TAPECASE Flatback Masking Tape, Brown, 4 In x 60 Yd (TC534)
- 3M Masking Tape, Tan, Rubber, 24mm W (201+)
- Tapecase Masking Tapes