Shop All Masking Tapes
Tapecase
Masking Tape, Dark Green, 1/4 In. x 18 Yd.
Mfr # M Series
Zoro # G4288891
$1.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Green
- Tape Width 1/4 in
- Tape Length 18 yd
- Shape Continuous Roll
- Material Adhesive: Silicone; Backing: Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tapecase
- MFR # M Series
- Zoro # G4288891
- UPC # 888519030196
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 1/4 in |
Tape Length | 18 yd |
Width | 1/4 in |
Length | 18 yd. |
Metric Tape Length | 16.5 m |
Metric Tape Width | 6.4 mm |
Imperial Tape Length | 18 yd |
Imperial Tape Width | 1/2 in |
Description
Film Tape, Tape Color Green, Tape Brand TapeCase, Brand and Series TapeCase M Series, Imperial Tape Length 18 yd, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 18 yd, Tape Thickness 2 mil, Tape Backing Material Polyester Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature Not Rated, Temperature Range Up to 400 Degrees F, Series M Series, Tape Type High-Temperature Film Masking Tape
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP Red Cap, Red, - Mixing Ratio, 5 PK (GB.RCAP)
- JE TOMES 50 lb. Gray Self-Leveling Concrete Repair and Resurfacing (GRA-410)
- TAPECASE Surface Protect Tape, Clear, 2 In x 600 Ft (15C703)
- ER TAPE Self-Fusing Tape, 1 x 432 in, 20 mil, Gray (GL20867000)
- TAPECASE Masking Tape, Green, 1-1/2 In. x 18 Yd. (15C564)
- TAPECASE Masking Tape, Green, 3/8 In. Dia., PK250 (15C636)
- TAPECASE Masking Tape, Green, 1 In. x 18 Yd. (15C563)
- TAPECASE Masking Tape, Green, 2 In. x 72 Yd. (15C572)
- TAPECASE Surface Protection Tape, 12 In. x 600 Ft. (15C706)
- TAPECASE Flatback Masking Tape, Brown, 4 In x 60 Yd (TC534)
- SHURTAPE Masking Tape, Black, Dia., PK24 (CP 743)
- Tapecase Masking Tapes