Shop All Masking Tapes
Tapecase
Masking Tape, Clear, 2 In. Dia., PK100
Mfr # 15C579
Zoro # G4242926
product price: $16.99
/pk 100, $0.17/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Clear
- Material Adhesive: Silicone; Backing: Polyethylene
- Tape Adhesive Acrylic
- Tape Thickness 3 mil
- Tape Elongation Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 15C579
- Zoro # G4242926
- UPC # 888519036129
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Length | 2 in |
Tape Width | 2 in |
Tape Core Diameter | 3 in |
Metric Tape Shape Diameter | 50.8 mm |
Imperial Tape Shape Diameter | 2 in |
Diameter | 2 in |
Description
Adhesion to Steel 6 oz/in, Tape Brand TapeCase, Clean Removal Time Not Rated, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Metalworking, Indoor Only, Maximum Tape Performance Temperature Not Rated, Minimum Tape Performance Temperature Not Rated, Disc, Series TC3001, Surface Compatibility Glass, Metal, Tape Adhesive Material Acrylic, Tape Backing Material Polyethylene Film, Tape Sub-Type Surface Protection Film Tape Discs, Surface Protection Film Tape Shapes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Masking Tape, 4.9 Mil, 2" x 60 yds., Light Green, 12/Case (T93700312PKA)
- ALINE TAPE DOUBL SIDE TAPE CLR 10'L (7087)
- GARDNER Urethane Adhesive, Tan, Packet (CS-60)
- JE TOMES Masonry Mortar, 50 lb, Bag, Gray, PK56 (PAL-N3)
- TAPECASE Painters Masking Tape, Blu, 1-1/2In x 60Yd (PT14)
- TAPECASE Masking Tape, Green, 5/8 In. Dia., PK250 (15C638)
- TAPECASE Masking Tape, Green, 1-1/2 In. x 72 Yd. (15C571)
- TAPECASE Masking Tape, Clear, 12 In. x 1000 Ft. (15C549)
- TAPECASE Masking Tape, Green, 1 In. x 72 Yd. (15C570)
- TAPECASE Masking Tape, Green, 3/4 In. x 72 Yd. (15C569)
- SHURTAPE 24 Mm. X 55 M. Colonial Automotive Masking Tape Beige, 36Pk (164039)
- Tapecase Masking Tapes