Shop All Masking Tapes
Tapecase
Masking Tape, Clear, 1/2In x 1/2In, PK1000
Mfr # 15C584
Zoro # G4239103
product price: $22.45
/pk 1000, $0.02/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Clear
- Material Adhesive: Silicone; Backing: Polyethylene
- Tape Adhesive Acrylic
- Tape Thickness 3 mil
- Tape Elongation Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 15C584
- Zoro # G4239103
- UPC # 888519036181
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Length | 1/2 in |
Tape Width | 1/2 in |
Tape Core Diameter | 3 in |
Metric Tape Length | 12.7 mm |
Metric Tape Width | 12.7 mm |
Imperial Tape Width | 0.5 in |
Imperial Tape Length | 1/2 in |
Description
Adhesion to Steel 6 oz/in, Tape Brand TapeCase, Clean Removal Time Not Rated, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Metalworking, Indoor Only, Imperial Tape Length 1/2 in, Imperial Tape Width 0.5 in, Maximum Tape Performance Temperature Not Rated, Minimum Tape Performance Temperature Not Rated, Square, Series TC3001, Surface Compatibility Glass, Metal, Tape Adhesive Material Acrylic, Tape Backing Material Polyethylene Film
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE OSI Quad Max White Elastomeric Polymers Door Siding and Window Sealant 9.5 oz (1868684)
- TAPE LOGIC Tape Logic® 3000 Painter's Tape, 5.2 Mil, 2" x 60 yds., Blue, 24/Case (T9373000)
- LOCTITE Anaerobic Gasket Sealant, 300 mL, Red, Temp Range -65 to 300 Degrees F (1241991)
- 3M Film Tape, Polyethylene, Yellow, 2In x 36Yd (483)
- TAPECASE Masking Tape, Green, 3/4 In. x 72 Yd. (15C569)
- TAPECASE Masking Tape, Green, 3/8 In. Dia., PK250 (15C636)
- TAPECASE Masking Tape, Green, 4 In. Dia., PK50 (15C644)
- TAPECASE Printer Sheets, 3D, 12" x 12" - PK6 (2090)
- TAPECASE Masking/Splicing Tape, 2" x 72 yd. (M)
- TAPECASE Masking Tape, Clear, 12 In. x 1000 Ft. (15C549)
- SCOTCH Flatback Tape 2517, Medium Brown, 6.5 mil, 24 mm x 55 m, 36 Roll/Case (T9452517)
- Tapecase Masking & Painter's Tape