Shop All Masking Tapes
Tapecase
Masking Tape, Clear, 12 In. x 1000 Ft.
Mfr # 15C549
Zoro # G4254862
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Transparent
- Tape Length 1,000 ft
- Shape Continuous Roll
- Material Adhesive: Acrylic; Backing: Polyethylene
- Tensile Strength 3000 lb./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 15C549
- Zoro # G4254862
- UPC # 888519036266
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 12 in |
Tape Length | 1,000 ft |
Width | 12 in |
Length | 1000 ft. |
Tape Core Diameter | 3 in |
Imperial Tape Length | 333 yd |
Metric Tape Length | 304.8 m |
Metric Tape Width | 25.4 mm |
Imperial Tape Width | 12 in |
Description
Film Tape, Tape Color Transparent, Tape Brand TapeCase, Brand and Series TapeCase TC3001, Imperial Tape Length 333 yd, Imperial Tape Width 12 in, Imperial Tape WxL 12 in x 333 yd, Tape Thickness 3 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature Not Rated, Minimum Tape Performance Temperature Not Rated, Temperature Range Not Rated, Series TC3001, Tape Type Surface Protection Film Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ER TAPE Self-Fusing Tape, 1 x 432 in, 20 mil, Gray (GL20867000)
- ELMERS Primer and Activator, Light Green, 1.75 fl oz, Bottle (ELME421)
- OATEY X15 Green Solvent Cement For PVC 16 oz (30812V)
- LOCTITE RTV Silicone Sealant, 300 mL, Black, Temp Range -75 to 625 Degrees F (135508)
- TAPECASE Masking Tape, Clear, 6 In. x 1000 Ft. (15C548)
- TAPECASE Masking Tape, Green, 3/8 In. x 72 Yd. (15C567)
- TAPECASE Masking Tape, Green, 4 In. x 72 Yd. (15C573)
- TAPECASE Masking Tape, Green, 5/8 In. Dia., PK250 (15C638)
- TAPECASE Printer Sheets, 3D, 12" x 12" - PK6 (2090)
- TAPECASE Flatback Masking Tape, Brown, 3/4In x 60Yd (TC534)
- PROTAPES Masking Tape, Pro-46, 2x60yd., Black (PRO-46)
- Tapecase Masking & Painter's Tape