Shop All Masking Tapes
Tapecase
Masking Tape, Black, 0.5"x60 yd.
Mfr # TC602-BLACK
Zoro # G5389365
product price: $4.29
/ea
Sold in multiples of 106 for $454.74
$454.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Black
- Tape Adhesive Rubber
- Tape Thickness 4.9 mils
- Tape Backing Material crepe paper
- Number of Adhesive Sides 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # TC602-BLACK
- Zoro # G5389365
- UPC # 888519032565
- Country of Origin United States
- Category Masking Tapes
Details
Item | Masking Tape,Black,0.5"x60 yd. |
Tape Color | Black |
Tape Adhesive | Rubber |
Tape Thickness | 4.9 mils |
Tape Backing Material | crepe paper |
Number of Adhesive Sides | 1 |
Description
Masking Tape,Black,0.5 In.x60 yd., Number of Adhesive Sides 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Masking Tape, Paper, Blue, 3/4" (UV14)
- WELD-ON PVC Clear Regular Bodied 1/2 Pint (13970)
- LOCTITE Super Glue, Brush, 5g (1365734)
- 3M Film Tape, PTFE, Brown, 3/4In x 5Yd (5498)
- TAPECASE Flatback Masking Tape, Brown, 4 In x 60 Yd (TC534)
- TAPECASE Masking Tape, Dark Green, 1/4 In. x 72 Yd. (M Series)
- TAPECASE Masking Tape, Dark Green, 1/4 In. x 18 Yd. (M Series)
- TAPECASE Masking Tape, Green, 1 In. x 18 Yd. (15C563)
- TAPECASE Masking Tape, Green, 3/8 In. Dia., PK250 (15C636)
- TAPECASE Surface Protect Tape, Clear, 2 In x 600 Ft (15C703)
- PROTAPES Matte Cloth Tape, 2x55yd., Green Cloth (PRO-GAFF)
- Tapecase Masking Tapes