Shop All Shipping Labels
Tapecase
Made In USA Shipping Labels 1"x1", Pk500
Mfr # 16U804
Zoro # G4367133
product price: $9.39
/pk 500, $0.02/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Back, Paper
- Legend Made In USA
- Height 1"
- Label Width 1 in
- Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 16U804
- Zoro # G4367133
- UPC # 888519027653
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 1" |
Label Width | 1 in |
Width | 1" |
Label Height | 1 in |
Details
Item | Instructional Handling Label |
Material | Adhesive Back, Paper |
Legend | Made In USA |
Color | White |
Legend Color | Blue/Red |
Background Color | White |
Language | English |
Labels per Roll | 500 |
Message | Made in USA |
Primary Label Subject | Country of Origin |
Message Header | USA |
Label Material | Paper |
Description
Instructional Handling Label, Language English, Primary Label Subject Country of Origin, Message Header USA, Message Made in USA, Label Width 1 in, Label Height 1 in, Material Adhesive Back, Paper, Background Color White, Labels per Roll 500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Clear Single Pocket Wall File w/ Double-Sided Adhesive Tape, PK4 (250035)
- SHARPIE S-GEL 0.7 MM PEN REFILLS, MEDIUM POINT, BLACK INK, 2PK (2096168)
- AVERY DENNISON Clear Front Report Cover, Blue, Pk25 (47961)
- THE ORIGINAL TOY CO Fold & Go Trampoline (59609)
- TAPECASE Shipping Labels, Black/Yellow, PK50 (16U983)
- TAPECASE 4" x 3" Adhesive Back Shipping Labels, Handle with Care, Pk50 (16U997)
- TAPECASE 4" x 3" Adhesive Back Shipping Labels, Do Not Stack, Pk50 (16U969)
- TAPECASE 4" x 3" Adhesive Back Shipping Labels, Do Not Stack In Transit, Pk50 (16U972)
- TAPECASE 2" x 3" Adhesive Back Shipping Labels, Mixed Carton, Pk500 (16U888)
- TAPECASE 3" x 5" Adhesive Back Bilingual Shipping Labels, Mixed Carton/Carton Mezclado, Pk500 (16U898)
- TAPE LOGIC Tape Logic® Labels, "Use First", 2" x 3", Fluorescent Green, 500/Roll (DL1136)
- Tapecase Shipping Labels