Shop All Film Tape
Tapecase
Kapton Film Tape, Amber, 0.75" x 5 yd.
Mfr # DC-5KHN
Zoro # G5348589
product price: $30.99
/ea
Sold in multiples of 11 for $340.89
$340.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyimide
- Tape Length 5 yd.
- Tape Shape Continuous Roll
- Tape Color Amber
- Tape Thickness 9.6 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 3/4" |
Tape Length | 5 yd. |
Details
Item | Film Tape |
Tape Backing Material | Polyimide |
Tape Shape | Continuous Roll |
Tape Color | Amber |
Tape Thickness | 9.6 mil |
Description
Kapton Film Tape,Amber,0.75 In. x 5 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4905 VHB Tape 2" x 2", Clear, 20 mil, 5PK (4905)
- MILL ROSE PTFE PIPE SEALANT 2OZ (76000)
- OATEY Cement, Brush-Top Can, 8 fl oz, Blue (30891V)
- GE Sealant K/B Sili White 10.1Oz (GE5070)
- TAPECASE Film Tape, Polyimide, Amber, PK100 (16U717)
- TAPECASE Polyimide Discs, 0.375" Circle, PK2000 (KD)
- TAPECASE Film Tape, Skived PTFE, Gray, 1/2In x 36 Yd (15D647)
- TAPECASE Metalized Film Tape, Green, 3/8In x 5Yd (15D510)
- TAPECASE Red Splicing Tape, 1 mil, 0.75" x 72yd. (TC577)
- TAPECASE Plating Tape, 1/2 In, Yellow (15D670)
- TAPECASE Film Tape, Polyimide, Amber, 1/2 In x 36 Yd (15C597)
- Tapecase Film Tape