Shop All Shipping Labels
Tapecase
Inventory Control Label Pink, Counted, Pk1000
Mfr # 16U932
Zoro # G4368402
product price: $22.29
/pk 1000, $0.02/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Legend Counted
- Height 2 in
- Width 2 in
- Write on Surface Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 16U932
- Zoro # G4368402
- UPC # 888519027554
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 2 in |
Width | 2 in |
Label Diameter | 2 in |
Description
Inventory Control Label, Adhesive Adhesive, Adhesive Material Rubber, Adhesive Type Permanent Adhesive, Indoor/Outdoor Usage Indoor, Label Color Red, Label Diameter 2 in, Label Height Not Applicable, Label Material Paper, Label Shape Circle, Label Width Not Applicable, Language English, Number of Labels 1,000, Package Type Roll, Preprinted Images Not Applicable, Preprinted Text Counted, Product Type Inventory Control Label, Material Properties Bright, High Visibility, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMSONITE Tectonic 2 Med Backpack, 12"x9"x17', Black (SML623641041)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 11", Green, PK10 (UNV10251)
- BRADY 2.205" x 0.787" Temperature-Indicating Labels, Pk30 (TIL-6-149C/300F)
- GENERAL Grocery Paper Bags, 35 lb Capacity, 6, 6 x 363 x 1106, Kraft, 500PK (18406)
- TAPECASE Shipping Labels, Red/White, 3 In. H, PK500 (16U867)
- TAPECASE 4" x 3" Adhesive Back Shipping Labels, Perishable, Pk50 (16V025)
- TAPECASE Shipping Labels, 2 In. H, Red/White, PK50 (16U988)
- TAPECASE 2" x 3" Adhesive Back Shipping Labels, Delicate Instr. Handle with Care, Pk500 (16U877)
- TAPECASE Circle Inventory Control Label, Inspected, Red, Pk1000 (16U933)
- TAPECASE 3" x 5" Adhesive Back Bilingual Shipping Labels, Do Not Forklift/No Cargar Con Montacargas, Pk50 (16V048)
- SHOCKWATCH Shock Indicator Companion Label, PK200 (26126)
- Tapecase Shipping Labels