Shop All Shipping Labels
Tapecase
Inventory Control Label Orange, Counted, Pk1000
Mfr # 16U828
Zoro # G4367422
original price:
$29.85
5% off
new price: $28.35
/pk 1000, $0.03/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Height 2 in
- Width 2 in
- Laminated No
- Header No Header
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 16U828
- Zoro # G4367422
- UPC # 888519027325
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 2 in |
Width | 2 in |
Label Diameter | 2 in |
Description
Inventory Control Label, Adhesive Adhesive, Adhesive Material Rubber, Adhesive Type Permanent Adhesive, Indoor/Outdoor Usage Indoor, Label Color Orange, Label Diameter 2 in, Label Height Not Applicable, Label Material Paper, Label Shape Circle, Label Width Not Applicable, Language English, Number of Labels 1,000, Package Type Roll, Preprinted Images Not Applicable, Preprinted Text Counted, Product Type Inventory Control Label, Material Properties Bright, High Visibility, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Green Marsh 88fx Metal Paint Markers, 12PK (H-257G)
- UNI-BALL Posca Paint Marker, 16PK (UBCPC3M16C)
- NATIONAL RecordBook, 150Pages, 10-3/8x8-3/8 (56211)
- ROARING SPRING Case of Wirebound Notebooks, 11"x8.5", 80 sheets of Green-tint Paper, 5x5 graph, brown kraft cover (11209cs)
- TAPECASE Circle Inventory Control Label, Rejected, Orange, Pk1000 (16U939)
- TAPECASE Circle Inventory Control Label, Inspected, Orange, Pk1000 (16U935)
- TAPECASE 3" x 5" Adhesive Back Shipping Labels, Hold Do Not Ship, Pk500 (16U883)
- TAPECASE 3" x 5" Adhesive Back Shipping Labels, If Seal is Broken Check Contents, Pk50 (16V002)
- TAPECASE 3" x 5" Adhesive Back Bilingual Shipping Labels, Fragile Handle with Care/Fragil Manege Con Cuidado, Pk500 (16U897)
- TAPECASE 4" x 4" Adhesive Back Shipping Labels, Flammable Gas, Pk50 (16U977)
- BROTHER Brother® Die-Cut Address Labels, 1.4" x 3.5", White, 400/Roll (DK1208)
- Tapecase Package Labels & Shipping Equipment