Shop All Film Tape
Tapecase
Green, 2 mil, Splicing Tape, 2" x 72yd.
Mfr # TC594
Zoro # G0064869
product price: $18.59
/ea
Sold in multiples of 19 for $353.21
$353.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester Film
- Tape Length 72 yd
- Tape Color White
- Tape Adhesive Silicone
- Tape Thickness 3.3 mils
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 2 in |
Tape Length | 72 yd |
Details
Item | Silicone Tape |
Tape Backing Material | Polyester Film |
Tape Color | White |
Tape Adhesive | Silicone |
Tape Thickness | 3.3 mils |
Tape Tensile Strength | 50 lbs/in |
Tape Adhesive Strength | 35 oz/in |
Tape Application | General-purpose masking in powder coat applications, high temperature bake or cure cycles, E-coating, anodizing and electroplating masking; Splicing of silicone liners, films and papers |
Tape Elongation | 1 |
Material | Silicone |
Performance Temp. | 400 °F |
Features | High Temperature |
Type | Tape Roll |
Description
Silicone Splicing Tape
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLOR PUTTY Filler Wood White 3.7Oz (100)
- SCOTCH Spray Mount Adhesive, Repositionable, 10.25 oz. (6065)
- 3M MultiUse Duct Tape 2960A 1.88"x60, PK24 (2960-A)
- HOMAX Caulk Finishing Tool (5850)
- TAPECASE Film Tape, Gray, 7"x5yd. (7-5-204-10)
- TAPECASE Film Tape, Polyolefin, Clear, 1/2 In x 5 Yd (15D337)
- TAPECASE Metalized Film Tape, Green, 1In x 5Yd (15D406)
- TAPECASE Film Tape, FEP, Clear, 1 In. x 36 Yd. (15D651)
- TAPECASE Film Tape, Polyimide, Amber, 2 In. x 5 Yd. (15C625)
- TAPECASE Film Tape, Polyimide, Amber, 3/4 In x 36 Yd (15C598)
- 3M Filmkit Shrink 5Window3M (2141W6)
- Tapecase Film Tape