Shop All Anti-slip tapes, Treads & Stair Nosings
Tapecase
Glow in the Dark, 2.75" Circle, 50/RL
Mfr # GLO7550
Zoro # G5393510
product price: $76.89
/ea
Sold in multiples of 5 for $384.45
Free Shipping & Returns
$384.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2-3/4"
- Color Green
- Thickness 15 mil
- Diameter 2-3/4"
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # GLO7550
- Zoro # G5393510
- UPC # 888519036051
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2-3/4" |
Diameter | 2-3/4" |
Details
Item | Glow in Dark Tape |
Color | Green |
Thickness | 15 mil |
Legend | No Legend |
Description
Glow in the Dark,2.75 In. Circle,50/RL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENSABARRIER Belt Barrier, Yellow, Belt Yellow/Black (897-30-S-35-NO-D4X-C)
- PROFLEX BY ERGODYNE Kneeling Pad, 18 in. L x 8 in. W, Compact (375)
- PIP Nitrile Coated Gloves, Palm Coverage, White/Gray, L, PR (34-225/L)
- TEMPSHIELD PINK CRYO-GLOVES(R) MIDARM LG, PR (P-MAL)
- ZORO SELECT Reflective Marking Tape, Solid, White, 6" W (ZRF6X5WT)
- CONDOR Anti-Slip Tape, Very Course, 46 Grit Size, Solid, Black 2 in x 60 ft, 41 mil Thickness, Rubber (GRAN13539)
- TUFTILE ADA Pad, Colonial Red, 2 ft. x 2 ft. (TT2424-SA-CRD-1)
- RUBBER-CAL "Diamond-Plate" Non-Slip Rubber Tread Stair Mats (6 Pack), Black (10-104-010-6PK)
- 3M Anti-Slip Tape, White, 60ft.Lx12inH (280-12X60)
- 3M Anti-Slip Tread, Gray, 6 in x 60 ft. (370-6X60)
- RUST-OLEUM Stair Tread, Yellow/Black, 59in W (271797)
- Tapecase Anti-slip tapes, Treads & Stair Nosings